Shop All Riding Lawn Mower & Small Tractor Parts
Mtd
EZ-Stow Tool Holder Kit (Cart not included)
Mfr # 19A40030OEM
Zoro # G6141047
$46.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity Two Holders
- For Use With Cub Cadet Hauler (Sold seperately)
- Application Fit a String Trimmer, Shovel, Rake or other tools into holders
- Color Black
- Includes Bare Tool Kit ( Hauler not included)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mtd
- MFR # 19A40030OEM
- Zoro # G6141047
- Country of Origin United States
- Category Riding Lawn Mower & Small Tractor Parts
Details
Capacity | Two Holders |
For Use With | Cub Cadet Hauler (Sold seperately) |
Application | Fit a String Trimmer, Shovel, Rake or other tools into holders |
Color | Black |
Includes | Bare Tool Kit ( Hauler not included) |
Features | Two Holders |
Item | Tool Holder Kit |
Description
The tool holder attachments for the Cub Cadet Hauler (not included) latch on to the side of the cart for easy installation. The holder includes two hooks for transportation of multiple tools. Each holder is equipped with rubber straps secure tools.For use with Cub Cadet Hauler and EZ-Stow by Arnold (sold seperately)Easilytransports tools to job locationFit a String Trimmer, Shovel, Rake or other tools into holdersKit includes Two Holders
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 54 ft 6 in x 47 ft 8 in Heavy Duty 12 Mil Tarp, Silver/Black, Polyethylene (5WUF7)
- CORONA TOOLS 12.5 in Trowel Garden/Transplant (CT 3010I)
- AMDRO Ant Block Ant Bait 12Oz (100099307)
- FELCO Universal Cutter/Shear (FELCO CP)
- MTD Asm Flexible Driv (791-181166)
- MTD Cable-Control 37.5 (946-04661A)
- MTD 50 /54 Rzt Bagger (19A70043OEM)
- MTD Shell-50 Deck (903-04328C-4021)
- MTD Bracket.Index Door Rh (781-0702-0637)
- MTD Cable-Trans Brake (946-04361)
- BRIGGS & STRATTON Nut, Hex - 5/16-18 (7091511SM)
- Mtd Lawn Mowers & Accessories