Shop All Hex Head Cap Screws
Mtd
Class 8.8, M8-1.25 Hex Head Cap Screw, Steel, 16 mm L
Mfr # 710-1376
Zoro # G5544193
product price: $5.75
/ea
Sold in multiples of 2 for $11.50
$11.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Class 8.8 Material Grade/Class
- System of Measurement Metric
- Thread Size M8-1.25
- Fastener Length 16 mm
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mtd
- MFR # 710-1376
- Zoro # G5544193
- Country of Origin United States
- Category Hex Head Cap Screws
Dimensions
Thread Size | M8-1.25 |
Fastener Length | 16 mm |
Details
System of Measurement | Metric |
Drive | External Hex |
Material Grade/Class | Class 8.8 |
Material | Steel |
Item | Hex Head Cap Screw |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 1-1/8"-7, 6 ft, Steel, Grade B7, Black Oxide Finish (U22180.112.7200)
- ZORO SELECT Solid Rivet, Round Head, 0.1875 in Dia., 1 in L, Aluminum Body, 100 PK (30A0616-EA-100)
- GYFORD Round Standoffs, 5/16"-18 Thrd Sz, 2 in Bd L, Aluminum Clear Anodized, 1-1/2 in OD (SO-152)
- TAMPER-PRUF SCREWS #10-32 x 1/2 in Torx Pan Machine Screw, Zinc Plated Steel, 100 PK (480920)
- MTD Grade 5, 1/2"-20 Hex Head Cap Screw, Steel, 7-1/4 in L (710-04652)
- MTD Grade 5, 3/8"-16 Hex Head Cap Screw, Steel, 7 in L (710-3261)
- MTD 5/16"-18 Hex Head Cap Screw, 3/4 in L (710-1880)
- MTD Grade 5, 1/2"-13 Hex Head Cap Screw, Steel, 3-1/2 in L (710-1806)
- TANNER 3/8in-16 x 3in Hex Tap Bolts, Full Thread, Steel (TB-298)
- NEWPORT FASTENERS M12-1.75 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 70 mm L, 150 PK (992230-150)
- ZORO SELECT Class 10.9, M6-1.00 Hex Head Cap Screw, Black Oxide Steel, 10 mm L, 100 PK (M04110.060.0010)
- Mtd Hex Head Cap Screws