Shop All Leaf Blowers
Mtd
27cc 2Cyc Gas Blower
Mfr # 41AR272V766
Zoro # G908587679
Free Shipping & Returns
$269.99
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
- Brand Mtd
- MFR # 41AR272V766
- Zoro # G908587679
- UPC # 84931848702
- Country of Origin Mexico
- Category Leaf Blowers
Description
TroyBilt TB272V 27cc 2cycle gas blower The blowervac offers the power and convenience you desire with a 27cc 2cycle fullcrank engine It features high volume air flow velocity 450 CFM 150 MPH for efficient clean up Its SpringAssist technology allows for easier pull starts, while the variable speed throttle with cruise control provides greater control and ease of use A vacuum kit with a high capacity 15 bushel collection bag is included for shredding and collecting leaves and debris The comfort overmold handle absorbs and reduces vibration Includes 2cycle engine oil
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
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
- MTD Shaft Hex Drive (911-04556)
- MTD Shield-Trail (731-04998)
- E-Z-GO Clear Flat Windshield Kit for TXT (75524G01)
- ZORO SELECT 9 ft 6 in x 11 ft 4 in Standard Duty 15 Mil Tarp, Black, Vinyl (2ZJ59)
- TORO PowerJet Leaf Blower (51624)
- TORO PowerJet F700 140 mph 725 CFM Electric Handheld Leaf Blower (51624)
- HUSQVARNA Backpack Blower, 1,200 cfm, 220mph, 27.1 lb (580BFS Mark III)
- EGO Cordless Blower Kit, 650 cfm, 180 mph, 56V, 11.5 lb (LB6504)
- BILLY GOAT Replacement Dust Sock, Use With QV Series (831282)
- DEWALT 20V MAX* LITHIUM ION XR(R) BRUSHLESS HANDHELD BLOWER (BARE) (DCBL722B)
- MAKITA High Speed Dust Blower, Brushles Cordless (GSA01Z)
- Mtd Leaf Blowers