Shop All Trimmer Accessories
Mtd
21" Mulching Blade
Mfr # 942-0741A
Zoro # G8852155
product price: $22.35
/ea
$22.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 21 in
- Blade Type Mulching
- OEM Replacement For 742-0741 , 742-0741A , 942-0741, MTD 01002810
- For Use With 214 IP, 214 KW, 5521, Bolens, CC439, CC46ES, CC46M, CC46MZ, CC949, CC94M, CC98, CC989, CC98H, CC98K, CC98M, CC997ES, CC999ES, CC99M, Craftsman, Fits Cub Cadet CC469, Fits Troy-Bilt TB449E, Fits White Outdoor LC-436, For Troy-Bilt, HW-456, HW-615, HW-656, LC-149, LC-210, LC-210SS, LC-215, LC-215E, MTD, MTD Gold, Murray, PR521, Pro-Cut 300, Pro-Cut 310, Pro-Cut 320, S621, S621SS, SC 100, SC 100 H, SC 100 HW, SC 300, SC 300 E, SC 300 HW, SC 300e, SC 500 EQ, SC 500 EZ, SC 500 HW, SC 500 Z, SC 700, SC 700 H, SC621, SC621E, Snapper, SR621, SRC621, SRE621, TB 105, TB 110, TB 115, TB 120, TB 125, TB 130, TB 130 XP, TB 140, TB 160, TB 160 XP, TB 200, TB 210, TB 220, TB 230, TB 240, TB 270 ES, TB 270 XP, TB 280 ES, TB 290 ES, TB 320, TB 330, TB 360, TB 360 ES, TB 370, TB 370 XP, TB 380 ES, TB 380 XP, TB 400 XP, TB 430 XP, TB 450 XP, TB 490 XP, Tru-Cut 100, Tru-Cut 110, Tuff-Cut 200, Tuff-Cut 210, Tuff-Cut 220, Tuff-Cut 230, W-54K, W-54MB, W-54MC, W-56MC, W-83MC, W-995, White Outdoor, Yard Machines, Yard Man and Huskee
- Width 2 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mtd
- MFR # 942-0741A
- Zoro # G8852155
- UPC # 023899124527
- Country of Origin United States
- Category Trimmer Accessories
Dimensions
Length | 21 in |
Width | 2 1/4 in |
Center Hole Diameter | Bow-tie |
Details
Item | Lawn Mower Blade |
Blade Type | Mulching |
OEM Replacement For | 742-0741 , 742-0741A , 942-0741, MTD 01002810 |
For Use With | 214 IP, 214 KW, 5521, Bolens, CC439, CC46ES, CC46M, CC46MZ, CC949, CC94M, CC98, CC989, CC98H, CC98K, CC98M, CC997ES, CC999ES, CC99M, Craftsman, Fits Cub Cadet CC469, Fits Troy-Bilt TB449E, Fits White Outdoor LC-436, For Troy-Bilt, HW-456, HW-615, HW-656, LC-149, LC-210, LC-210SS, LC-215, LC-215E, MTD, MTD Gold, Murray, PR521, Pro-Cut 300, Pro-Cut 310, Pro-Cut 320, S621, S621SS, SC 100, SC 100 H, SC 100 HW, SC 300, SC 300 E, SC 300 HW, SC 300e, SC 500 EQ, SC 500 EZ, SC 500 HW, SC 500 Z, SC 700, SC 700 H, SC621, SC621E, Snapper, SR621, SRC621, SRE621, TB 105, TB 110, TB 115, TB 120, TB 125, TB 130, TB 130 XP, TB 140, TB 160, TB 160 XP, TB 200, TB 210, TB 220, TB 230, TB 240, TB 270 ES, TB 270 XP, TB 280 ES, TB 290 ES, TB 320, TB 330, TB 360, TB 360 ES, TB 370, TB 370 XP, TB 380 ES, TB 380 XP, TB 400 XP, TB 430 XP, TB 450 XP, TB 490 XP, Tru-Cut 100, Tru-Cut 110, Tuff-Cut 200, Tuff-Cut 210, Tuff-Cut 220, Tuff-Cut 230, W-54K, W-54MB, W-54MC, W-56MC, W-83MC, W-995, White Outdoor, Yard Machines, Yard Man and Huskee |
Product Type | Cutting Decks Blade |
Compatible Mower | 01002810, 490-100-C089, 490-100-M084, 742-04276, 742-04276S, 742-0741, 742-0741A, 942-04276, 942-04276S, 942-0641, 942-0741, CC-742-0741, CMXGZAM100067, OEM-742-0741 |
Description
Lawn Mower Blade, Compatible Mower 01002810, 490-100-C089, 490-100-M084, 742-04276, 742-04276S, 742-0741, 742-0741A, 942-04276, 942-04276S, 942-0641, 942-0741, CC-742-0741, CMXGZAM100067, OEM-742-0741, Blade Type Mulching, Center Hole Diameter Bow-tie, Width 2 1/4 in, Length 21 in, Product Type Cutting Decks Blade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EASYKLIP Bag Midi Clip-White, 220Lbs Capacity, Tarp, Netting, 1/4" Thick, PK25 (25102)
- MADRAX Bike Rack, Galv, (5)Bikes, 46 in. H, 3 in. W (QS-H36-5-IG-G)
- BLACK & DECKER 6.5 Amp 14 in. POWERCOMMAND(R) Electric String Trimmer/Edger with EASYFEED(TM) (BESTE620)
- BRIGGS & STRATTON Control, Zone (7034608YP)
- MTD Mower Blade, 21.23" Mulching (942-0616A)
- MTD Mower Blade, 21.23" High Lift (942-04308)
- MTD MTD 41BJAH-C954 Hedge Trimmer Attachment, For AH720 Model Hedge Trimmer (41AD272S766/CJAHC)
- STENS Starter Switch (430165)
- EGO Multi Head Carbon Fiber Extension Pole (EP7501)
- OREGON Trimmer Line: Round Gatorline - 5lb (.095" gauge - 1,445' spool) (21-595)
- STENS Replacement Carburetor (520738)
- Mtd Trimmer Accessories