Mtc Bio

SureSeal Bags, 4 Ounces, 76x178 mm, 500/cs, 500PK


product price: $112.99
/pk 500, $0.23/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Length 8.5 in
  • Width 1.63 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Length 8.5 in
Width 1.63 in

Description

SureSeal Sterile Bags are ideal for collecting samples for storage and transport. Bags are leak-proof, gamma sterilized polyethylene with perforated strip. Special strip maintains internal sterility of bag until user tears strip off. Use bags to introduce microbiological liquid, solid or powder samples. Chemically clean, virgin poly bags are available in many sizes with optional write-on marking area. 500 per case
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.