Shop All Centrifuge Tubes
Mtc Bio
Screw Cap Tube w/Loop 2.0ml Graduated Self Standing 500/PK
Mfr # 144536A
Zoro # G104969866
product price: $186.99
/pk 500, $0.37/ea
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 9 in
- Height 12.5 in
- Width 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mtc Bio
- MFR # 144536A
- Zoro # G104969866
- Country of Origin China
- Category Centrifuge Tubes
Dimensions
Overall Length | 9 in |
Height | 12.5 in |
Width | 3 in |
Description
Tubes feature an O-ring seal screw cap and attachment loop. Loops remain attached to the tubes and prevent cross contamination. Ideal for high speed centrifuging, autoclaving, boiling and freezer storage. Screw cap with O ring provides superior sealing during sample processing. Tubes manufactured from transparent polypropylene for clarity. Suitable for a wide range of temperatures from -90C to +121C Uniform wall thickness withstands maximum G forces over 22,000g. Versatile and durable tube developed for secure use in multiple laboratory environments. Supplied as clear tubes, with screwed-on cap, pre-attached loop, graduated with white imprint and in relealable bags.Certified Sterile, RNase, DNase, and pyrogen freeLeak-proof O-ring sealUltra clear
Research or further manufacturing use only, not for food or drug use.
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAMOTTE Test Strip, 0 to 1000 ppm Range, 50 Tests (3000HR)
- DYNALON Tray, HIPS, 1-3/5x10x13-9/10 In. (209295-0003)
- AFS RP Artery Forcep 6 1/4" Cvd (640400)
- ZORO SELECT Watch Glss, 125mm, Flnt Glss, 1.8-2mm, PK12 (WGL125)
- MTC BIO Screw Cap Micro-Tubes 2.0ml Graduated Self Standing 500/PK (144516G)
- MTC BIO 5mL MacroTubes Capped, Sterile, 500/PK (212626)
- GLOBE SCIENTIFIC Centrifuge Tube, 50mL, Pp, Pg, PK500 (6255)
- ZYMO RESEARCH Zymo-Spin V Columns, Uncapped, 25 Pack, 25PK (ZC1012-25)
- GLOBE SCIENTIFIC Microcentrifuge Tube, 1.5mL Pp, PK1000 (111642)
- HEATHROW SCIENTIFIC Mini Light Box, Battery Operated, Gray (120661)
- MOLECULAR BIO-PRODUCTS Micro-Centrifuge Tubes w/ Screw Cap, Amber, 2.0ml, Conical, 500/PK (144547)
- Mtc Bio Centrifuge Tubes