Shop All Centrifuge Tubes
Mtc Bio
Screw Cap Micro-Tubes 2.0ml Graduated Self Standing 500/PK
Mfr # 144516G
Zoro # G204969872
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 9 in
- Width 3 in
- Height 12.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mtc Bio
- MFR # 144516G
- Zoro # G204969872
- Country of Origin China
- Category Centrifuge Tubes
Dimensions
Overall Length | 9 in |
Width | 3 in |
Height | 12.5 in |
Description
Ideal micro-tube for high speed centrifuging, autoclaving, boiling and freezer storage. Screw cap with O ring provides superior sealing during sample processing. Tubes manufactured from transparent polypropylene for clarity. Suitable for a wide range of temperatures - from -90°C to +121°C Uniform wall thickness withstands maximum G forces over 22,000g. Versatile and durable tube developed for secure use in multiple laboratory environments. Supplied as clear tubes, non-graduated and in resealable bags. Certified Sterile, RNase, DNase, and pyrogen free Leak-proof O-ring seal Ultra clear
Research or further manufacturing use only, not for food or drug use.
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLR Spot-Free Stainless Steel (G-CSS-12)
- CORNING PYREX 250 mL Heavy Duty Graduated Griffi (1003-250)
- GLOBE SCIENTIFIC Plug cap for square cuvettes, 1000PK (111167)
- HYDRION Test Strips, Detects pH, 2-3/4" L, 1/4" W (WN-56)
- MTC BIO 5mL MacroTubes Capped, Sterile, 500/PK (212626)
- GLOBE SCIENTIFIC Centrifuge Tube, Self-Stand, 50mL, PK500 (6299)
- GLOBE SCIENTIFIC Microcentrifuge Tube, 0.5mL Pp, PK500 (111554A)
- GLOBE SCIENTIFIC Centrifuge Tube, 50mL, Pp, Pg, PK500 (6289)
- GLOBE SCIENTIFIC Centrifuge Tube, 10mL, Pp, Pg, PK1000 (6292)
- DWK LIFE SCIENCES Heavy Duty Round Bottom Centrifuge Tubes (45212-35)
- BENCHMARK SCIENTIFIC Tube Adapter, For Use with Centrifugues (C3100-ADP)
- Mtc Bio Centrifuge Tubes