Shop All Centrifuge Tubes
Mtc Bio
Screw Cap Micro-Tubes 0.5ml Clear Conical 500/PK
Mfr # 144517C
Zoro # G404969870
product price: $141.99
/pk 500, $0.28/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 9 in
- Width 3 in
- Height 12.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mtc Bio
- MFR # 144517C
- Zoro # G404969870
- Country of Origin China
- Category Centrifuge Tubes
Dimensions
Overall Length | 9 in |
Width | 3 in |
Height | 12.5 in |
Description
Ideal micro-tube for high speed centrifuging, autoclaving, boiling and freezer storage. Screw cap with O ring provides superior sealing during sample processing. Tubes manufactured from transparent polypropylene for clarity. Suitable for a wide range of temperatures - from -90°C to +121°C Uniform wall thickness withstands maximum G forces over 22,000g. Versatile and durable tube developed for secure use in multiple laboratory environments. Supplied as clear tubes, non-graduated and in resealable bags. Certified Sterile, RNase, DNase, and pyrogen free Leak-proof O-ring seal Ultra clear
Research or further manufacturing use only, not for food or drug use.
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Separatory Funnel, 500mL, (CG-1747-05)
- HANNA INSTRUMENTS pHep 5 pH Meter (HI98128)
- SP SCIENCEWARE Funnel, Long Stem, 70mm, Polypropylene, PK6 (F14671-0000)
- TRIPLETT Ethylene/Propylene Glycol Refractometer (RFT50)
- MTC BIO Screw Cap Micro-Tubes 2.0ml Graduated Self Standing 500/PK (144516G)
- MTC BIO 5mL MacroTubes Capped, Sterile, 500/PK (212626)
- GLOBE SCIENTIFIC Centrifuge Tube, 15mL, Ps, Mg, PK1000 (6260)
- MOLECULAR BIO-PRODUCTS Micro-Centrifuge Tubes w/ Screw Cap, Amber, 2.0ml, Conical, 500/PK (144547)
- GLOBE SCIENTIFIC Centrifuge Tube, 10mL, Oak Ridge R, PK12 (6320)
- HEATHROW SCIENTIFIC Tube, 10.2 mm Dia, 40.6 mm H, PK500 (HS4323K)
- SIMPORT SCIENTIFIC Cap Inserts, 0.5-2.0ml, Gray, 100/pk, 100PK (212435-GY)
- Mtc Bio Centrifuge Tubes