Shop All Digital Microscopes
Mtc Bio
Reservoir, divided, 50 mL sterile, 5/sterile bag
Mfr # P8051-5S
Zoro # G1346145
product price: $126.99
/pk 200, $0.63/ea
Free Shipping & Returns
$126.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mtc Bio
- MFR # P8051-5S
- Zoro # G1346145
- UPC # 606280800837
- Country of Origin China
- Category Digital Microscopes
Details
Item | Reservoir,divided,50 mL sterile,5/ste,PK200 |
Description
Reservoir,divided,50 mL sterile,5/ste,PK200, Package Quantity 200
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEATHROW SCIENTIFIC Parafilm Dispenser, 6.7" L, 4.5" W (120668)
- GLOBE SCIENTIFIC Microscope Cover Glass, 22x40mm, PK10 (1411-10)
- OAKTON ION 700 ALL-IN-1 W/PH ELCTRD/PRB STND (WD-35419-23)
- BEL-ART Bel-Art WM 1000ml PE Wash Bottles: Natural PP Cap, 53mm Closure, 3/PK (F11620-1000)
- SCIENSCOPE Dual Illuminated Lab Stand (CMO-ST-L2)
- UNITED SCIENTIFIC Pocket Illuminated Microscope, 30X (MCR30X)
- AMSCOPE Q-Scope 10X-50X, 200X 8MP Handheld USB Digital Microscope With LED Illumination & Polarizer (QS-80200-P)
- CHEMGLASS Slide, Microscope, Quartz, 75 x 25mm (CGQ-0640-01)
- SP SCIENCEWARE Microscope Slide Box (H44577-0000)
- STARRETT End Measuring Rod, 7/16In, w/Rubber Handle (234A-14)
- SCIENSCOPE Macro Digital Inspection System With Quadrant LED On Dual Arm Stand (MAC-PK5D-E1Q)
- Mtc Bio Microscopes