Shop All Pipettes, Pipette Filters & Controllers
Mtc Bio
MTC Bio ProPette Manual Pipette Controller with Filter
Mfr # P6420
Zoro # G608653988
product price: $75.49
/ea
Free Shipping & Returns
$75.49
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
- Brand Mtc Bio
- MFR # P6420
- Zoro # G608653988
- Country of Origin China
- Category Pipettes, Pipette Filters & Controllers
Description
Propette mpc is the precise and easy to use manual pipette controller that 's always ready to use. After attaching a pipette, one squeeze of its large rubber filling bulb is all it takes to start pipetting there are no wires, no tubing and no battery to recharge!! begin aspirating by touching the ez-flow lever which is designed to precisely control the filling speed, based on how gently or firmly you press the lever. A built-in replaceable filter ensures optimum rate and protects the controller from liquid penetration and over-fill. A separate button provides a positive blow-out function when required. features: for glass or plastic pipettes accommodates pipettes up to 100ml easy, single lever control autoclavable lower body fingertip speed control
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
- SIMPORT SCIENTIFIC Amplitube 0.2ml PCR Tubes w/Flat, PK 1000 (T325-2B)
- UNITED SCIENTIFIC Porcelain Desiccator Plate, Small Holes, (JSD230)
- SPER SCIENTIFIC Benchtop pH-mV Meter - 0 to 14 pH Range (860031)
- COMBI-CAM Combi-Cam 7850-DC Universal Dust Cover (7850-DC)
- MTC BIO MTC Bio Small Bulb Transfer Pipette, with Extended Tip, Non Sterile, 3 ml, 250 Pack (P4117-00)
- MTC BIO MTC Bio Halo Pipettor Starter Kit with 6 Place Carousel Stand (H6800-SK)
- MTC BIO MTC Bio, Large Bulb Transfer Pipette, Individually Wrapped, 7 ml, 500 Pack (P4114-11)
- COLE PARMER Omega Zen Pipettor, Blue (353000B)
- BEL-ART Fast-Release Pipette Pump, Green, 10ml (437910)
- FREY SCIENTIFIC Graduated Transfer Pipette - 3 mL - Pack of 500, 500PK (1085-33)
- GLOBE SCIENTIFIC Transfer Pipette, 1ml Graduated, 3ml, 500/pk, 500PK (147607)
- Mtc Bio Pipettes & Pipettors