Shop All Label Maker Tapes, Labels, Signs & Tags
Mtc Bio
LABeler, ULT Label Tape, 24mm, White
Mfr # 165109
Zoro # G604968741
product price: $61.45
/ea
$61.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 3.11 in
- Length 3.11 in
- Height 3.11 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mtc Bio
- MFR # 165109
- Zoro # G604968741
- Country of Origin China
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 3.11 in |
Length | 3.11 in |
Height | 3.11 in |
Description
Standard LABeler tape withstands autoclaving, boiling, freezing applications as low as -80°C.
Shipping Weight: 0.3124 lbs
Shipping Dimensions: 3.11 x 3.11 x 3.11
Research or further manufacturing use only, not for food or drug use.
Shipping Weight: 0.3124 lbs
Shipping Dimensions: 3.11 x 3.11 x 3.11
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR OUTDOOR PRODUCTS STRYKER PADDED KNUCKLE GLOVE, BLACK (226-002-11)
- ACCUFORM Safety Poster, 24 x 18In, FLEX PLSTC, ENG (SP124489L)
- PYRAMEX Bump Cap, White (HP40010)
- MASTER LOCK Group Lockout Box, Hinged, Red, Steel (S3502)
- DIVERSIFIED BIOTECH Tough-Tags, 1.5-2.0ml, Yellow, 1000/pk, 1000PK (247113)
- CAR DEALER DEPOT Versa-Tag Kleer-Bak Stock Stickers, 3" X 4", 100 Per Box: White Pk (425)
- DYMO Label Tape Cartridge, Black on White, Labels/Roll: Continuous (1734821)
- NEVS 3/4" wide x 500" Orange Labeling Tape (TC-75-Orange)
- BRADY Label, 1/2 in W, White (M7-7-498)
- BRADY Label, 3/4 in W, White (M6-63-483)
- BRADY Label Tape Cartridge, White, Labels/Roll: Continuous (120847)
- Mtc Bio Safety Labels