Shop All Label Maker Tapes, Labels, Signs & Tags
Mtc Bio
LABeler, Standard Label Tape, 6mm, Clear
Mfr # 165102
Zoro # G104968814
product price: $43.75
/ea
$43.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 3.11 in
- Length 3.11 in
- Height 3.11 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mtc Bio
- MFR # 165102
- Zoro # G104968814
- Country of Origin China
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 3.11 in |
Length | 3.11 in |
Height | 3.11 in |
Description
Standard LABeler tape withstands autoclaving, boiling, freezing applications as low as -50°C.
Shipping Weight: 0.3124 lbs
Shipping Dimensions: 3.11 x 3.11 x 3.11
Research or further manufacturing use only, not for food or drug use.
Shipping Weight: 0.3124 lbs
Shipping Dimensions: 3.11 x 3.11 x 3.11
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAPA PROFESSIONAL MAPA® Blue-Grip„¢ LL301 Natural Rubber Gloves, Heavy Weight, Blue, 1 Pair, X-Large, 301429 (301429)
- TINGLEY Size 6 Men's Steel Rubber Boot, Yellow (77253)
- BRADY Wire Marking Sleeves, Black/Yellow (M21-187-C-342-YL)
- PIG PIG FlexBerm Spill Containment Pad 18.5' L x 10.5' W x 2" H (PAK128)
- BRADY Label Tape Cartridge, Blue, Labels/Roll: Continuous (113129)
- PARTNERS BRAND Thermal Transfer Labels, 4" x 8", White, 4/Case (THL116)
- BRADY PermaSleeve Heat Shrink Wire and Cable Labels Single-sided for B33 Printers-0.094in Dia x 1in White (B33-94-2-342-2)
- ELECTROMARK Lockout Tag, Black/Red/White, Labels/Roll: 200 (Y604448)
- NEVS 2" wide x 500" Brown Labeling Tape (T-20-Brown)
- BRADY Label, 4 in W, White (M7-38-489)
- BRADY Precut Label Roll Cartridge, Clear/White (M4-11-427)
- Mtc Bio Safety Labels