Shop All Label Maker Tapes, Labels, Signs & Tags
Mtc Bio
LABeler, Standard Label Tape, 24mm, White
Mfr # 165106
Zoro # G404968767
$51.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 3.11 in
- Length 3.11 in
- Height 3.11 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mtc Bio
- MFR # 165106
- Zoro # G404968767
- Country of Origin China
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 3.11 in |
Length | 3.11 in |
Height | 3.11 in |
Description
Standard LABeler tape withstands autoclaving, boiling, freezing applications as low as -50°C.
Shipping Weight: 0.31 lbs
Shipping Dimensions: 3.11 x 3.11 x 3.11
Research or further manufacturing use only, not for food or drug use.
Shipping Weight: 0.31 lbs
Shipping Dimensions: 3.11 x 3.11 x 3.11
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Lockout Padlock, Yellow, 1-1/2" W Body, PK6 (ALU-YLW-76ST-KA6PK)
- GUARDIAN EQUIPMENT Heat-Trace Shower/Eyewash, NPT Btm (GFR3110)
- ZEP-PRO Zep-Pro UTX-IWT4-CRZH-LBR Texas Longhorns Concho Emblem Crazyhorse Leather Secretary Wallet (UTX-IWT4-CRZH-LBR)
- DUNLOP Size 8 Men's Steel Rubber Boot, Green (8701200)
- BROTHER INTERNATIONAL Blk on Wht 1'' w Flexible TZ t (TZEFX251)
- BROTHER TZe Standard Adhesive Laminated Labeling Tape, 1.4" x 26.2 ft, Black on Blue (TZE561CS)
- BRADY Precut Label Roll Cartridge, Clear/White (M4-90-427)
- BROTHER Continuos Label Stock (BMSLT401)
- DYMO Label Tape Cartridge, White/Blue, Labels/Roll: Continuous (1805417)
- BRADY Thermal Transfer Label, White/Translucent, Labels/Roll: 1000 (THT-81-427-1)
- BROTHER Label, Continuous Length (BRTDK2246)
- Mtc Bio Safety Labels