Shop All Label Maker Tapes, Labels, Signs & Tags
Mtc Bio
LABeler, Standard Label Tape, 24mm, Clear
Mfr # 165107
Zoro # G504968766
product price: $61.45
/ea
$61.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 3.11 in
- Length 3.11 in
- Height 3.11 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mtc Bio
- MFR # 165107
- Zoro # G504968766
- Country of Origin China
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 3.11 in |
Length | 3.11 in |
Height | 3.11 in |
Description
Standard LABeler tape withstands autoclaving, boiling, freezing applications as low as -50°C.
Shipping Weight: 0.3124 lbs
Shipping Dimensions: 3.11 x 3.11 x 3.11
Research or further manufacturing use only, not for food or drug use.
Shipping Weight: 0.3124 lbs
Shipping Dimensions: 3.11 x 3.11 x 3.11
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Coveralls, 12 PK, Yellow, Tychem(R) 2000, Zipper (QC120SYLLG001200)
- EDWARDS SIGNALING Horn Strobe, Clear, 4-1/2 In. H, 24VAC/DC (6536-G5)
- BRADY Machine/Equipment Label, 3 1/2 In. H, PK5 (86860)
- MILWAUKEE TOOL Fingerless Work Gloves - X-Large (48-22-8743)
- BRADY Precut Label Roll Cartridge, Vinyl, White (M4-91-498)
- BRADY Laboratory Label, White, Labels/Roll: 2500 (THT-59-492-2.5-SC)
- BRADY Label, White, Labels/Roll: 2000 (THT-235-7425-2)
- DYMO Paper/Plastic Label Tape, 0.5"x13 ft., PK3 (12331)
- DYMO Label Tape Cartridge, White/Black, Labels/Roll: Continuous (1805435)
- BROTHER INTERNATIONAL Cont Removable Paper label (DK4205)
- EPSON Label Cartridge, White on Red, Labels/Roll: Continuous (224WRPX)
- Mtc Bio Safety Labels