Shop All Label Maker Tapes, Labels, Signs & Tags
Mtc Bio
LABeler, Standard Label Tape, 12mm, White
Mfr # 165103
Zoro # G804968817
product price: $40.69
/ea
$40.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 3.11 in
- Length 3.11 in
- Height 3.11 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mtc Bio
- MFR # 165103
- Zoro # G804968817
- Country of Origin China
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 3.11 in |
Length | 3.11 in |
Height | 3.11 in |
Description
Standard LABeler tape withstands autoclaving, boiling, freezing applications as low as -50°C.
Shipping Weight: 0.31 lbs
Shipping Dimensions: 3.11 x 3.11 x 3.11
Research or further manufacturing use only, not for food or drug use.
Shipping Weight: 0.31 lbs
Shipping Dimensions: 3.11 x 3.11 x 3.11
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAMASCUS GEAR Tactical Glove, M, Black, Leather, PR (ATX95)
- MIDWEST RAKE Repl. Rounded Steel Spikes, 3/4" L, PK26 (46122)
- HONEYWELL NORTH Howard Leight„¢ SMF-30 SmartFit® Reusable Earplugs, Corded, NRR 25, 100 Pairs/Box (SMF-30)
- RADIANS Radians® Type R Class 2 Two-Tone Surveyor Safety Vest, XL, Green, SV6G2XL (SV6GXL)
- BRADY Label Roll, White, Labels/Roll: 500 (B33D-250-2-342)
- BRADY Label Tape Cartridge, Metallic Silver, Labels/Roll: Continuous (76720)
- BRADY Label, White, Labels/Roll: 40 (140883)
- BRADY Label Roll, White, Vinyl, 3/4" H, 1/2" W (A62-1-427)
- VNM SIGNMAKER Label Tape, White, Labels/Roll: Continuous (VNMWT-3102)
- BRADY Thermal Transfer Label, White/Translucent, Labels/Roll: 2000 (THT-85-427-2)
- BRADY Label Tape Cartridge, White, Labels/Roll: Continuous (THT-21-423)
- Mtc Bio Label Maker Tapes, Labels, Signs & Tags