Shop All Label Maker Tapes, Labels, Signs & Tags
Mtc Bio
LABeler, Standard Label Tape, 12mm, Clear
Mfr # 165104
Zoro # G704968832
product price: $48.75
/ea
$48.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 3.11 in
- Length 3.11 in
- Height 3.11 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mtc Bio
- MFR # 165104
- Zoro # G704968832
- Country of Origin China
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 3.11 in |
Length | 3.11 in |
Height | 3.11 in |
Description
Standard LABeler tape withstands autoclaving, boiling, freezing applications as low as -50°C.
Shipping Weight: 0.3124 lbs
Shipping Dimensions: 3.11 x 3.11 x 3.11
Research or further manufacturing use only, not for food or drug use.
Shipping Weight: 0.3124 lbs
Shipping Dimensions: 3.11 x 3.11 x 3.11
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIONEER Break Away Zip Vest, Green, 5XL (V1021260U-5XL)
- STRANCO Die Cut Letter Label, K (DBV-SINGLE-6-K)
- GASCO Calibration Gas, Air, Carbon Monoxide, 17 L, CGA 600 Connection, +/-5% Accuracy (17L-50-95)
- MECHANIX WEAR Mechanics Gloves, L, Gray/White, Mesh (MSV-00-010)
- AVERY DENNISON Avery® Thermal Printer Labels, Shipping, 2-1/8 x 4, White, 140/Roll, 1 Roll/Box (4153)
- BROTHER Label, Black/Blue, .47" x 25.2 ft. (TC6001)
- BRADY Label, 1 3/4 in W, 1 in H, White (M7-2-425-FP)
- NEVS Cryo Label Laser Sheets 25x25mm for Microscope Slides White (LCL-11-W)
- DYMO Label, 9/16"" X 3-7/16"", 6X130 Pk (DYM2050812)
- PANDUIT P1 Cassette, Continuous Tape (T050X000CBC-BK)
- AVERY Avery® Marking Tags, 2-3/4" x 1-11/16", White, 1000 Tags/Box (12201)
- Mtc Bio Label Maker Tapes, Labels, Signs & Tags