Shop All Label Maker Tapes, Labels, Signs & Tags
Mtc Bio
LABeler Handheld Laboratory Printer
Mfr # 165100
Zoro # G904968816
product price: $265.99
/ea
Free Shipping & Returns
$265.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 5.11 in
- Length 5.11 in
- Height 5.11 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mtc Bio
- MFR # 165100
- Zoro # G904968816
- Country of Origin China
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 5.11 in |
Length | 5.11 in |
Height | 5.11 in |
Description
Convenient lightweight LABeler Printer is perfect for labeling bottles, flasks, racks or any other item in your laboratory. Easy to use, simply type on the keypad and press 'print'. Built-in cutter quickly releases labels. LABeler printer can also print a variety of 2D barcodes. LABeler features 50+ button key pad.
Supplied with 9V power supply Also runs off 6 AA batteries (sold separately)Shipping Weight: 1 lbs
Shipping Dimensions: 5.11 x 5.11 x 5.11
Research or further manufacturing use only, not for food or drug use.
Supplied with 9V power supply Also runs off 6 AA batteries (sold separately)Shipping Weight: 1 lbs
Shipping Dimensions: 5.11 x 5.11 x 5.11
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Wire Marker Book, Preprintd, Slf-Adhes, PK5, SPB-05 (SPB-05)
- TINGLEY ComfortBrite Flame Resist Rain Coat, Yellow/Green, 3XL (C53122)
- GLOBAL INDUSTRIAL Magnetic Retractable Belt Barrier, Yellow Case W/ 30ft Yellow Caution Belt (708419YBC)
- DANNER Size 11-1/2 Men's 6 in Work Boot Steel Work Boot, Brown (15564)
- NEVS 3/4" Color Coding Dots Green Flr - Sheet Form (DOT-34M Green Flr)
- NEVS Cryo Tube Labels 24x13mm for 0.5ml Tubes White Roll Form (LCR-121-W)
- BRADY Label, 3/8 in W, White (M6-3-423)
- BRADY Label, 1 1/2 in W, Clear (M6-45-430)
- NEVS 3/4" Color Coding Dots Pink Flr - Roll Form (DOT-34RL Pink Flr)
- AVERY Avery® Removable Self-Adhesive Color-Coding Labels, 1/4" Dia, Assorted, 768/Pack (5795)
- DYMO LW Durable Multi-Purpose Labels, 1" x 3.5", White, 700/Roll (1933081)
- Mtc Bio Safety Labels