Shop All Lab Freezer Boxes & Racks
Mtc Bio
FlipTop Freezer Boxes, for 100 Tubes, White, 5/PK
Mfr # 249423
Zoro # G204985414
product price: $24.65
/pk 5, $4.93/ea
$24.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 10 in
- Width 10 in
- Length 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mtc Bio
- MFR # 249423
- Zoro # G204985414
- Country of Origin China
- Category Lab Freezer Boxes & Racks
Dimensions
Height | 10 in |
Width | 10 in |
Length | 5 in |
Description
FlipTop Freezer Boxes with hinged lids are manufactured from recycled cardboard and are ideal for freezer and refrigerator use. Boxes contain cardboard cell partition to hold popular size micro-tubes (0.2 and 1.5 - 2.0 ml). Feature liquid resistant outer coating, alpha-numeric identification on top, side and bottom of boxes, including inside lid, grid markings and drain slots. Supplied 5 per case. Hinged lid Standard 5-1/4 x 5-1/2 x 2€ size Convenient
Shipping Weight: 1 lbs
Shipping Dimensions: 10.00 x 10.00 x 5.00
Research or further manufacturing use only, not for food or drug use.
Shipping Weight: 1 lbs
Shipping Dimensions: 10.00 x 10.00 x 5.00
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Disposable Transfer Pipet, 8mL, PK500 (21F227)
- AMERICAN METALCRAFT 16 in High Heat Rubber Spatula (PHBS16)
- SUMMIT APPLIANCE DIV. Accucold Laboratory Chest Freezer, 8.8 Cu.Ft., Capable of -35°C (VLT850)
- GLOBE SCIENTIFIC Test Tube with Cap, 5mL, 75mm L, PP, PK1000 (6148W)
- MTC BIO FlipTop Freezer Box, for 81 Tubes, Purple, 5/PK (249422P)
- MTC BIO FlipTop Freezer Box, for 81 Tubes, Assorted, 5/PK (249422A)
- WESTERN CASE Plastic Protective Storage Cases with Pinch Tear Foam, 10"x7-1/2"x2-3/4", Black (FC50021-1000750275RN)
- TRACER PRODUCTS LAMP, LED, OPTI-PRO UV MAXR, 400NM, LION, CE (TPOPUVMR)
- STANLEY TOOL BOX ORGNZR 22COMPART (STST14114)
- TASTY BITE Madras Lentils 10 oz., PK48 (00002)
- AK Organizer, 20Compmnts, 12x12x5In (50077)
- Mtc Bio Lab Freezer Boxes & Racks