Shop All Lab Freezer Boxes & Racks
Mtc Bio
FlipTop Freezer Boxes, for 100 Tubes, Orange, 5/PK
Mfr # 249423O
Zoro # G604985434
product price: $26.99
/pk 5, $5.40/ea
$26.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 10 in
- Width 10 in
- Length 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mtc Bio
- MFR # 249423O
- Zoro # G604985434
- Country of Origin China
- Category Lab Freezer Boxes & Racks
Dimensions
Height | 10 in |
Width | 10 in |
Length | 5 in |
Description
FlipTop Freezer Boxes with hinged lids are manufactured from recycled cardboard and are ideal for freezer and refrigerator use. Boxes contain cardboard cell partition to hold popular size micro-tubes (0.2 and 1.5 - 2.0 ml). Feature liquid resistant outer coating, alpha-numeric identification on top, side and bottom of boxes, including inside lid, grid markings and drain slots. Supplied 5 per case. Hinged lid Standard 5-1/4 x 5-1/2 x 2€ size Convenient
Shipping Weight: 1 lbs
Shipping Dimensions: 10.00 x 10.00 x 5.00
Research or further manufacturing use only, not for food or drug use.
Shipping Weight: 1 lbs
Shipping Dimensions: 10.00 x 10.00 x 5.00
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERKSHIRE Foam Pad, White, Cleanroom, PK10 (FMC6LF12)
- AMSCOPE 0.75X C-mount Relay Lens for Microscope Cameras (RU075)
- GLOBE SCIENTIFIC Carboys, Round with Handles, PP, White PP Screwcap, 20 Liter, Molded Graduations, Autoclavable (7200020)
- MENDA Bottle, One-Touch Pump, 8 oz, Blue (35289)
- MTC BIO FlipTop Freezer Box, for 81 Tubes, Assorted, 5/PK (249422A)
- MTC BIO FlipTop Freezer Box, for 81 Tubes, Purple, 5/PK (249422P)
- AK ORGNZR BLOOD UNIT SGL 4 IN HX4, PK6 (50105)
- SP SCIENCEWARE Multipurpose Tray with Lid, Autoclavable (F16230-0000)
- GLOBE SCIENTIFIC Transport tube, 5mL, PP, self-standing, no cap PK (6101-TUBE)
- 3M PN08463 AUTOMIX FLEX FOAM 200ML SYRINGE (3M8463)
- GLOBE SCIENTIFIC Rack, 40-Place, Pp, White (456703)
- Mtc Bio Lab Freezer Boxes & Racks