Shop All Lab Freezer Boxes & Racks
Mtc Bio
FlipTop Freezer Box, for 81 Tubes, Red, 5/PK
Mfr # 249422R
Zoro # G104985408
$24.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 10 in
- Width 10 in
- Length 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mtc Bio
- MFR # 249422R
- Zoro # G104985408
- Country of Origin China
- Category Lab Freezer Boxes & Racks
Dimensions
Height | 10 in |
Width | 10 in |
Length | 5 in |
Description
FlipTop Freezer Boxes with hinged lids are manufactured from recycled cardboard and are ideal for freezer and refrigerator use. Boxes contain cardboard cell partition to hold popular size micro-tubes (0.2 and 1.5 - 2.0 ml). Feature liquid resistant outer coating, alpha-numeric identification on top, side and bottom of boxes, including inside lid, grid markings and drain slots. Supplied 5 per case. Hinged lid Standard 5-1/4 x 5-1/2 x 2€ size Convenient
Shipping Weight: 1 lbs
Shipping Dimensions: 10.00 x 10.00 x 5.00
Research or further manufacturing use only, not for food or drug use.
Shipping Weight: 1 lbs
Shipping Dimensions: 10.00 x 10.00 x 5.00
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMSCOPE 100pc Pre-Cleaned 22mm x 22mm Square Microscope Glass Cover Slides Coverslips (CS-S22-100)
- DURAC Hydrometer Baume, Range 0/12 (B61804-0000)
- BRISKHEAT Silicone Rubber Heating Tape, 120V, 72W (BSAT051002)
- SP SCIENCEWARE BTL WM MASON JAR .5 LT PP SCIE, PK6 (F10913-0000)
- MTC BIO FlipTop Freezer Box, for 81 Tubes, Purple, 5/PK (249422P)
- MTC BIO FlipTop Freezer Box, for 81 Tubes, Assorted, 5/PK (249422A)
- AK Personal Protection Organizer, 9Comprtmnt (50193)
- JUSTRITE Justrite Safety Plunger Can - 2 Quart Steel, 1020-8 (1020-8)
- GLOBE SCIENTIFIC Freeze Box, 100 Place, Cardboard, PK96 (3092)
- JUSTRITE Justrite Safety Plunger Can - 1 Quart Steel, 1010-8 (1010-8)
- HEATHROW SCIENTIFIC Disposal Box, 1 Slots, 8-7/64" H (HS234634)
- Mtc Bio Lab Freezer Boxes & Racks