Shop All Lab Freezer Boxes & Racks
Mtc Bio
FlipTop Freezer Box, for 81 Tubes, Assorted, 5/PK
Mfr # 249422A
Zoro # G504985435
product price: $24.65
/pk 5, $4.93/ea
$24.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 10 in
- Width 10 in
- Length 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mtc Bio
- MFR # 249422A
- Zoro # G504985435
- Country of Origin China
- Category Lab Freezer Boxes & Racks
Dimensions
Height | 10 in |
Width | 10 in |
Length | 5 in |
Description
FlipTop Freezer Boxes with hinged lids are manufactured from recycled cardboard and are ideal for freezer and refrigerator use. Boxes contain cardboard cell partition to hold popular size micro-tubes (0.2 and 1.5 - 2.0 ml). Feature liquid resistant outer coating, alpha-numeric identification on top, side and bottom of boxes, including inside lid, grid markings and drain slots. Supplied 5 per case. Hinged lid Standard 5-1/4 x 5-1/2 x 2€ size Convenient
Shipping Weight: 1 lbs
Shipping Dimensions: 10.00 x 10.00 x 5.00
Research or further manufacturing use only, not for food or drug use.
Shipping Weight: 1 lbs
Shipping Dimensions: 10.00 x 10.00 x 5.00
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR-TITE Cap For Dispensing Tips, PK100 (NDT-CAP)
- LAMOTTE Water Test Ed Kit, Coliform Bacteria (5850)
- LAB SAFETY SUPPLY Volumetric Pipette, GradeA, Glass, 2mL, Pk12 (5PTD6)
- GLOBE SCIENTIFIC Beaker, Polypropylene, 1000mL, PK100 (3645)
- MTC BIO FlipTop Freezer Box, for 81 Tubes, Purple, 5/PK (249422P)
- BIOX CARDBOARD FREEZER BOX, 100 WELL, 2 INCH, WHITE, 100PK (BX90-1200)
- HEATHROW SCIENTIFIC Crdbrd Cryogenc Frzr Box, 0.5mL Tube, PK10 (HS120221)
- AK Organizer, Benchtop, 12x6x13In (50006)
- DYNALON Lab Tubing Connector Kit, 55PCS (680505)
- BIOX CARDBOARD FREEZER BOX, 81 WELL, 2 INCH, ASSORTED COLOR, 100PK (BX90-5281)
- AK ORGNZR BLOOD UNIT SGL 4 IN HX4, PK6 (50105)
- Mtc Bio Lab Freezer Boxes & Racks