Shop All Centrifuge Tubes
Mtc Bio
5mL MacroTubes Capped, Sterile, 500/PK
Mfr # 212626
Zoro # G104971814
product price: $167.99
/pk 500, $0.34/ea
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 6.5 in
- Width 16.5 in
- Height 14.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mtc Bio
- MFR # 212626
- Zoro # G104971814
- Country of Origin China
- Category Centrifuge Tubes
Dimensions
Overall Length | 6.5 in |
Width | 16.5 in |
Height | 14.5 in |
Description
5mL MacroTubes take all the conveniences of standard 15 mL conical tubes and scales them down for space, efficiency and decreased natural resource consumption. Tubes are manufactured from maximum clarity, low-binding polypropylene and withstand centrifugation up to 25,000 x g. Feature graduations at 0.2ml and 0.5ml intervals and 20mm diameter caps close quickly with a single turn. Ideal for boiling and freezing applications, tubes withstand temperatures from -86°C up to +100°C. RNase and DNase free. Supplied with caps.
Tube Dimensions: 16 x 54mm (64mm with cap on)Shipping Weight: 5.85 lbs
Shipping Dimensions: 16.50 x 14.50 x 6.50
Research or further manufacturing use only, not for food or drug use.
Tube Dimensions: 16 x 54mm (64mm with cap on)Shipping Weight: 5.85 lbs
Shipping Dimensions: 16.50 x 14.50 x 6.50
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMSCOPE 3.5X-45X Trinocular Stereo Zoom Microscope on Single-Arm Boom Stand, 80-LED Ring Light, 5MP Camera (SM-3TX-80MB-5M-B)
- LAMOTTE Water Test Ed Kit, pH, Dis O2, Nitrate, etc (5848)
- DYNALON Tray, HIPS, 1-1/5x3-9/10x5-9/10 In. (209295-0002)
- PERKIN ELMER Gold, Lumina Hollow Cathode Lamp, Di (N3050107)
- MTC BIO Screw Cap Micro-Tubes 2.0ml Graduated Self Standing 500/PK (144516G)
- GLOBE SCIENTIFIC Macrocentrifuge Tube, 5.0mL, Pp, PK100 (111582LK)
- ZYMO RESEARCH DNase/RNase-Free, 1.5 ml Tubes, 100/pk, 100PK (ZC2001-100)
- ZYMO RESEARCH Zymo-Spin IC Columns, Capped, 250/pk, 250PK (ZC1004-250)
- GLOBE SCIENTIFIC Centrifuge Tube, 15mL, Pp, Pg, PK500 (6285)
- GLOBE SCIENTIFIC Microcentrifuge Tube, 1.5mL Pp, PK1000 (111558P)
- GLOBE SCIENTIFIC Centrifuge Tube, 50mL, Ps, Pg, PK500 (6253)
- Mtc Bio Centrifuge Tubes