Shop All Stamps and Ink Pads
Mssc
Foam Roller Handle, 3 in., for Rolmark Ink
Mfr # RM20-30
Zoro # G8819282
original price:
$45.21
18% off
new price: $36.65
/ea
$36.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Marsh
- For Use With Mfr. Model Number RM50
- Overall Length 3"
- For Use With Rolmark and Efi Ink
- Application Stencil Ink
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mssc
- MFR # RM20-30
- Zoro # G8819282
- Country of Origin United States
- Category Stamps and Ink Pads
Dimensions
Overall Length | 3" |
Details
Item | Foam Roller with Handle |
Fits Brand | Marsh |
For Use With Mfr. Model Number | RM50 |
For Use With | Rolmark and Efi Ink |
Application | Stencil Ink |
Description
Foam Roller with Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYRAMID Time Card, PK100 (35100-10)
- SHARPIE Neon Color Assorted Narrow Chisel Tip Highlighter , 4PK (27174PP)
- ZORO SELECT Corrugated Boxes, 36" x 14" x 10", Kraft, 15/Bundle (11G178)
- PARTNERS BRAND 4" x 4" Resealable Polypro Bags, 1.5 mil, Clear, PK 1000 (PBR106)
- MSSC Foam Pad for Rolmark Ink 5 x 7 in. (RM-50)
- JUSTRITE Numbering Stamp, NBR, 2-1/2 in Overall L (049044)
- SICURIX PAD, INK, FINGERPRINT, BLACK (BAU38010)
- STACKSTAMP Stamp, Emailed-Faxed-Received, Asst. Ink (8800)
- ACCU-STAMP Accustamp Pre-Inked Round Stamp/Red (035658)
- AVERY Neat-Flo Stamp Pad Inker, 2 Oz, Red (21447EA)
- COSCO Microgel Stamp Pad for 2000 PLUS, 2 3/4 x 4 1/4, Black (030253)
- Mssc Stamps and Ink Pads