Shop All Stamps and Ink Pads
Mssc
Foam Pad for Rolmark Ink 5 x 7 in.
Mfr # RM-50
Zoro # G9678471
$21.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Marsh
- For Use With Mfr. Model Number RM20-30
- Overall Length 7"
- For Use With Rolmark and Efi Ink
- Application Stencil Ink
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mssc
- MFR # RM-50
- Zoro # G9678471
- Country of Origin United States
- Category Stamps and Ink Pads
Dimensions
Overall Length | 7" |
Details
Item | Foam Ink Pad |
Fits Brand | Marsh |
For Use With Mfr. Model Number | RM20-30 |
For Use With | Rolmark and Efi Ink |
Application | Stencil Ink |
Description
Foam Ink Pad
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TREND ENTERPRISES Silver Sparkle Stars superShapes Stickers-Sparkle, 400/Pack, PK6 (T46404)
- PENTEL Pen, Energel Nv, Med, Black, PK12 (BL27A)
- FLIPSIDE Cork Roll, 4 Ft. x 24 Ft., 3mm Thick (38003)
- SHARPIE Permanent Marker, , Fine Point, 12/DZ, Black PK (SAN30051DZ)
- MSSC Foam Roller Handle, 3 in., for Rolmark Ink (RM20-30)
- UNIVERSAL Message Stamp, ORIGINAL, Pre-Inked One-Color, Blue (UNV10060)
- COSCO Ink Refill, Blue, 0.35 oz. (038790)
- 2000 PLUS Message Stamp, Void, 5/16" (035353)
- LEARNING RESOURCES Uppercase Alphabet Stamps Set, PK2 (0597)
- XSTAMPER "E-Mailed" Ink Stamp, 1/2"x1-5/8", Red Ink (XST1650)
- 2000 PLUS Replacement Ink Roller, Red (11097)
- Mssc Stamps and Ink Pads