Shop All Anti-slip tapes, Treads & Stair Nosings
Msi
York Gray 1.25" Thick x 12.007" Wide x 47.244" Length Vinyl Stair Tread Eased Edge, 2PK
Mfr # ZOR-LVT-TR-0349
Zoro # G005523891
product price: $113.99
/pk 2, $57.00/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 12.3
- Color Gray-Light
- Material Lvt
- Length 47.5
- Thickness 1.81
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-LVT-TR-0349
- Zoro # G005523891
- Country of Origin China
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 12.3 |
Length | 47.5 |
Mesh Size | 12.3x47.5 |
Details
Color | Gray-Light |
Material | Lvt |
Thickness | 1.81 |
Coverage Area | 7.86 Sq. ft |
Description
With York Gray Stair Tread Vinyl Tile, you can enjoy the look of wood at an affordable price. This chic eased edge stair tread features contemporary gray and soft beige tones, gentle knots and graining for a bright, attractive look. Installing York Gray Stair Tread is straightforward. There is no need to join a nose to a flooring plank, no join lines or gaps, and the finished look is professional and high-end. Perfect for the kitchen, living room, bathroom, basement, and more, York Gray Stair Tread adds style and comfort to your interior.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNBURST SYSTEMS Sign Garage Sale 14 in x 22 in with Bracket (3905)
- HARDLINE PRODUCTS Letter B Decal, 3" White Vinyl, PK10 (3SCWPB)
- FLORSHEIM Oxford Shoes, Comp, Mn, 12D, PR (FS2400)
- BRADY Label Tape Cartridge, Yellow, Labels/Roll: Continuous (113117)
- MSI Ludlow 0.31 In. T X 12.007 In. W X 47.244 In. L Luxury Vinyl Stair Tread (ZOR-LVT-T-0161)
- MSI Barrell 1.25" Thick x 12.007" Wide x 47.244" Length Vinyl Stair Tread Eased Edge, 2PK (ZOR-LVT-TR-0304)
- MSI Whitfield Gray 0.31 In. T X 12.007 In. W X 47.244 In. L Luxury Vinyl Stair Tread (ZOR-LVT-T-0228)
- MSI Maracay Brown 1.25" Thick x 12.007" Wide x 47.244" Length Vinyl Stair Tread Eased Edge, 2PK (ZOR-LVT-TR-0335)
- MSI Runmill Isle 1.25" Thick x 12.007" Wide x 47.244" Length Vinyl Stair Tread Eased Edge, 2PK (ZOR-LVT-TR-0338)
- MSI Sandino 1.25" Thick x 12.007" Wide x 47.244" Length Vinyl Stair Tread Eased Edge, 2PK (ZOR-LVT-TR-0340)
- ZORO SELECT Hazard Marking Tape, Roll, 3In W, 180 ft. L (9HU17)
- Msi Anti-slip tapes, Treads & Stair Nosings