Shop All Shower & Bathtub Parts
Msi
Yellow Polished 0.5 Cu. Ft . 3 Cm To 5 Cm Pebbles. 40 Lb. Bag
Mfr # ZOR-LSC-0151
Zoro # G505968239
original price:
$36.99
24% off
new price: $27.89
/ea
$27.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Fountain,Garden,Patio, Landscaping Screens & Bridges
- Finish Polished
- Thickness 0.75
- Width (In.) 12
- Material Quartzite
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-LSC-0151
- Zoro # G505968239
- Country of Origin China
- Category Shower & Bathtub Parts
Dimensions
Width (In.) | 12 |
Length | 24 |
Height (In.) | 0.75 |
Details
For Use With | Fountain,Garden,Patio, Landscaping Screens & Bridges |
Finish | Polished |
Thickness | 0.75 |
Material | Quartzite |
Color | Yellow |
Description
MSI's Large Yellow Polished Pebbles 40 lbs. bag contains warm yellow marble pebbles that lend a fine decorative touch to various installs. Ideal for use as an addition to your landscape, these pebbles protect the soil from temperature extremes, restrain the growth of weeds and also lend a natural look to your garden. The pebbles are ideal for use near areas that are prone to washouts like under downspouts and may be used at front entrances to add a professional look.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Valve Coil, 24/60VAC, DIN Connection, 9.5W (D6E)
- ZORO SELECT Nipple, Schedule 40, 23/64" ID, 304 SS, 4" L (ZUSA-PF-1424)
- BRONDELL Swash 1400 Luxury Bidet Toilet Seat-Elongated, White (S1400-EW)
- ABZ VALVES Butterfly Valves, Lug, 250 psi, 3" Size (5322128740)
- MSI Mixed Polished 0.5 Cu. Ft . 1 Cm To 2 Cm Pebbles 40 Lb. Bag (ZOR-LSC-0149)
- MSI Mixed Polished 0.5 Cu. Ft . 0.5 Cm To 1.2 Cm Pebbles 40 Lb. Bag (ZOR-LSC-0148)
- GROHE Universal Shut-Off Valve Starlight Chrom (0835500M)
- GROHE New Tempesta Cosmopolitan 100 4-Spray Ha (27575002)
- KOHLER Canister Valve Assy, Service Kit (1288037)
- DELTA Monitor(R) 17 Series Shower Trim (T17251)
- KOHLER Thermal Fuse Kit (1244294)
- Msi Shower & Bathtub Parts