Shop All Vinyl Flooring
Msi
Xl Trecento Quarzo Taj SAMPLE Rigid Core Click Lock Luxury Vinyl Plank Flooring
Mfr # ZOR-LVR-XL-0170-SAM
Zoro # G805838348
product price: $3.15
/ea
Sold in multiples of 3 for $9.45
Limit 3 per order
$9.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 12
- Thickness 0.6
- Material Lvt
- Finish Low Gloss
- Width 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-LVR-XL-0170-SAM
- Zoro # G805838348
- Country of Origin China
- Category Vinyl Flooring
Dimensions
Length | 12 |
Width | 10 |
Details
Thickness | 0.6 |
Color | QUARZO TAJ |
Material | Lvt |
Finish | Low Gloss |
Weight | 2.9 |
Application | On Grade (Ground Level) |
Collection | XL Trecento |
Package qty | 1 Sample |
Description
Quarzo Taj luxury vinyl tile delivers the elegance of natural stone to the bedroom, living room, kitchen, bathroom, and beyond in an affordable, low-maintenance, 100% waterproof vinyl flooring. its ivory backdrop and soft gray veining provide a natural marble look tile that adds refined splendor to a space. suitable for any grade level and multiple applications, quarzo taj is coated with pietratech – an MSI exclusive polish that emulates smooth polished marble. . in addition, it is scratch, stain, and dent resistant, as well as slipesistant and quiet underfoot, so you can enjoy your stunning space for years to come.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARDWARE RESOURCES 2"x5/8" Zinc Plated Steel Mending Plate (9313)
- KELLEY Gaskets, Reservoir O-Ring (031-478)
- LUCKY LINE Forged Spring Snap, Cap 825 lb (4FCL6)
- LAUREY Melrose Stainless Steel T-Bar Pull, 672mm, 28 3/4" Overall (89009)
- MSI Glenridge Aged Hickory 6 In. X 48 In. Glue Down Luxury Vinyl Plank Flooring, 18PK (ZOR-LVG-0101)
- MSI Kingsdown Gray 0.39 In. Thick X 1.77 In. Wide X 94 In. Length Luxury Vinyl T-Molding (ZOR-LVT-T-0150)
- MSI Xl Cyrus Fauna 8.98 In. X 60 In. Rigid Core Luxury Vinyl Plank Flooring, 6PK (ZOR-LVR-XL-0118)
- MSI Prescott Boswell 7.13 In. X 48.03 In. Rigid Core Luxury Vinyl Plank Flooring, 8PK (ZOR-LVR-0150)
- MSI Reclamied Oak 1/4 In. Thick X 1 3/4 In. Wide X 94 In. Length Luxury Vinyl T-Molding (ZOR-LVT-T-0180)
- MSI Xl Cyrus Akadia 8.98 In. X 60 In. Rigid Core Luxury Vinyl Plank Flooring, 6PK (ZOR-LVR-XL-0105)
- MOHAWK Basics Pallet Vinyl Plank Flooring in Dark Gray 2mm, 8" x 48" (2719.8-sqft/pallet) (VFP05-923)
- Msi Vinyl Flooring