Shop All Vinyl Flooring
Msi
Xl Trecento Mountains Gray SAMPLE Rigid Core Click Lock Luxury Vinyl Plank Flooring
Mfr # ZOR-LVR-XL-0169-SAM
Zoro # G505838488
Sold in multiples of 3 for $9.45
Limit 3 per order
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12
- Thickness 0.6
- Material Lvt
- Finish Low Gloss
- Width 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Msi
- MFR # ZOR-LVR-XL-0169-SAM
- Zoro # G505838488
- Country of Origin China
- Category Vinyl Flooring
Dimensions
Length | 12 |
Width | 10 |
Details
Thickness | 0.6 |
Color | MOUNTAINS GRAY |
Material | Lvt |
Finish | Low Gloss |
Weight | 2.9 |
Application | On Grade (Ground Level) |
Collection | XL Trecento |
Package qty | 1 Sample |
Description
Mountains Gray luxury vinyl tile offers the elegance of natural stone in an affordable, easy-care, 100% waterproof vinyl flooring. with its subtle clouds of gray and greige tones, this genuine stone look tile gives your project a sense of sophistication that's always on-trend. suitable for any grade level and multiple applications, trecento series comes with pietratech - an MSI exclusive finish that emulates the real stone texture that the design is inspired by. in the case of mountains gray, pietratech replicates a modern rugged concrete finish.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Trimline Cam Lock, 2-1/16 in. Hole Centers, Diecast, with lugs, White (TH 23085)
- KERI SYSTEMS Proximity Reader, Mullion Frame Mounted (NXT-3R)
- SIMPLEX Push Button Lock, Entry, Key Override (LR1021S-26D-41)
- RENIN Renin 36 in. x 80 1/2 in. Euro 3-Lite Design Pivot Door (PV5402ESFGC036080)
- MSI Xl Prescott Whitfield Gray 9.45 In. W X 60.79 In. L Click Lock Luxury Vinyl Plank Flooring, 5PK (ZOR-LVR-XL-0164)
- MSI Whitby White 9/16" Thick X 1" Wide X 94" Length Vinyl Quarter Round Moulding (ZOR-LVT-T-0240)
- MSI Woodhills Bali Buff Oak 6.5 in. X in. 48.03 in. Waterproof Wood Vinyl Flooring, 480PK (ZOR-LVW-0102P)
- MSI Cyrus Whitfield Gray SAMPLE Rigid Core Luxury Vinyl Plank Flooring (ZOR-LVR-0143-SAM)
- MSI Cyrus Ryder 7.13 In. X 48.03 In. Rigid Core Luxury Vinyl Plank Flooring, 10PK (ZOR-LVR-0137)
- MSI Woodhills Aura Gold Oak SAMPLE Waterproof Wood Vinyl Flooring (ZOR-LVW-0101-SAM)
- LUCIDA SURFACES LUCIDA SURFACES, GlueCore Woodmere 7 5/16 in. x48 in. 3mm 22MIL Glue Down Luxury Vinyl Planks , 60PK (GC-318PLT)
- Msi Vinyl Flooring