Shop All Vinyl Flooring
Msi
Xl Trecento Kenzzi Taza SAMPLE Rigid Core Rigid Core Luxury Vinyl Plank Flooring
Mfr # ZOR-LVR-XL-0175-SAM
Zoro # G306907932
Sold in multiples of 3 for $8.55
$8.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4
- Height 0.94
- Thickness 0.94
- Color Trecento Multicolor
- Material LVT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Msi
- MFR # ZOR-LVR-XL-0175-SAM
- Zoro # G306907932
- Country of Origin China
- Category Vinyl Flooring
Dimensions
Length | 4 |
Height | 0.94 |
Width | 4 |
Details
Thickness | 0.94 |
Color | Trecento Multicolor |
Material | LVT |
Weight | 2.9 |
Application | Floor |
Package qty | 1 Sample |
Description
XL Trecento Kenzzi Taza comes in multicolor LVT offers the elegance of natural stone in an affordable easycare 100 waterproof luxury vinyl tile With its subtle clouds of grey and griege tones this genuine stone look tile gives your project a sense of sophistication thats always on trend Its suitable for any grade level and multiple applications so you can use it throughout your home to create a cohesive aesthetic From the main living area to the master bath and beyond this kid and pet proof LVT flooring stands up to heavy traffic while also being slipresistant and quiet under foot
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SARGENT 8200 Series Mortise Lock Mechanical, Office or Entry, Lock to accept SFIC Core, LN Trim B Rose, Sati (SRG-70-8205-LNB-26D)
- ROCKWOOD Door Pull Plate, Stainless Steel, 12"L x 3"W, 0.05" Proj. (BF107 X 70A.32D)
- ZORO SELECT Torsion Spring, 180 Deg, 1.356 OD, Wire Dia.: 0.125 in (3HPN8)
- AMERICAN GARAGE DOOR SUPPLY Brushseal, Dock Leveler, Nylon, 1-1/8-in 90 Degr Holder, 3-in Brush, 94-in. (BN91183-94)
- MSI Glenridge Saddle Oak 6 In. X 48 In. Glue Down Luxury Vinyl Plank Flooring 1296PK (ZOR-LVG-0111P)
- MSI Xl Ashton York Gray 8.98" X 60" X 6Mm Rigid Core Luxury Vinyl Plank, 8PK (ZOR-LVR-XL-0104)
- MSI Trecento Calacatta Serra 12.32 In. W X 24.29 In. L Click Lock Luxury Vinyl Plank Flooring, 10PK (ZOR-LVR-0179)
- MSI Emridge 1.81 in. T x 12.3 in. W x 47.5 in. L Stair Tread Eased Edge Low Gloss Luxury Vinyl Tile, 2PK (ZOR-LVT-TR-0299)
- MSI Xl Trecento - Calacatta Legend 18.98 In W X 36.22 In L Click Lock Luxury Vinyl Plank Flooring 288PK (ZOR-LVR-XL-0171P)
- MSI Trecento White Ocean 11.81 In. X 23.62 In. Rigid Core Luxury Vinyl Plank Flooring, 10PK (ZOR-LVR-0184)
- RUBBER-CAL "Coin-Grip" Vinyl Flooring Roll - 2mm x 4ft x 6ft Roll - Black (03-165)
- Msi Flooring