Shop All Vinyl Flooring
Msi
Xl Trecento Kenzzi Taza 18 In X 36 In Rigid Core Rigid Core Luxury Vinyl Plank Flooring 288PK
Mfr # ZOR-LVR-XL-0175P
Zoro # G406907931
product price: $4,404.99
/pk 288, $15.30/ea
Item requires special delivery charges. A $870.00 per item surcharge will be applied.
$4,404.99
Free 30-Day Returns
Key Features
- Length 38.18
- Height 35.82
- Thickness 35.82
- Color Trecento Multicolor
- Material LVT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-LVR-XL-0175P
- Zoro # G406907931
- Country of Origin China
- Category Vinyl Flooring
Dimensions
Length | 38.18 |
Height | 35.82 |
Width | 36.21 |
Details
Thickness | 35.82 |
Color | Trecento Multicolor |
Material | LVT |
Coverage Area | 1310.4 Sq. ft |
Weight | 2223.36 |
Application | Floor |
Description
XL Trecento Kenzzi Taza comes in multicolor LVT offers the elegance of natural stone in an affordable easycare 100 waterproof luxury vinyl tile With its subtle clouds of grey and griege tones this genuine stone look tile gives your project a sense of sophistication thats always on trend Its suitable for any grade level and multiple applications so you can use it throughout your home to create a cohesive aesthetic From the main living area to the master bath and beyond this kid and pet proof LVT flooring stands up to heavy traffic while also being slipresistant and quiet under foot
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REV-A-SHELF Rev-A-Shelf - Double 50 Qt Bottom Mount Trash Can Pulloutwith BLUMOTION Soft-Close Slides, Silver (4WCSC-2150DM-2)
- ZORO SELECT Leveling Glides, Screw-In, Rd, 1-1/4", PK24 (9451)
- ZORO SELECT Lever Door Holder, Stn Chrome, Solid Brass (33J791)
- GARLOCK Sanitary Gasket, 2-1/2In, TRI-Clamp, EPDM (40MPE-BUZ-XR-250)
- MSI Woodhills Dorn Oak SAMPLE Waterproof Wood Vinyl Flooring (ZOR-LVW-0106-SAM)
- MSI Glenridge Lime Washed Oak 6 In. X 48 In. Glue Down Luxury Vinyl Plank Flooring, 18PK (ZOR-LVG-0108)
- MSI Trecento Windsor Crest 12.32 In. W X 24.29 In. L Click Lock Luxury Vinyl Plank Flooring, 10PK (ZOR-LVR-0185)
- MSI Prescott Bembridge 7.13 In. X 48.03 In. Rigid Core Luxury Vinyl Plank Flooring, 8PK (ZOR-LVR-0148)
- MSI Xl Cyrus Bembridge SAMPLE Rigid Core Luxury Vinyl Plank Flooring (ZOR-LVR-XL-0107-SAM)
- MSI Xl Trecento Calacatta Venosa Gold SAMPLE Rigid Core Click Lock Luxury Vinyl Plank Flooring (ZOR-LVR-XL-0173-SAM)
- PALISADE Vinyl Wall Tile 23.2"L x 11.1"W in Ashen Slate (Carton of 10) (53500)
- Msi Vinyl Flooring