Shop All Vinyl Flooring
Msi
Xl Trecento Carrara Avell SAMPLE Rigid Core Click Lock Luxury Vinyl Plank Flooring
Mfr # ZOR-LVR-XL-0168-SAM
Zoro # G705838462
product price: $2.85
/ea
Sold in multiples of 3 for $8.55
Limit 3 per order
$8.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 12
- Thickness 0.6
- Material Lvt
- Finish Low Gloss
- Width 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-LVR-XL-0168-SAM
- Zoro # G705838462
- Country of Origin China
- Category Vinyl Flooring
Dimensions
Length | 12 |
Width | 10 |
Details
Thickness | 0.6 |
Color | CARRARA AVELL |
Material | Lvt |
Finish | Low Gloss |
Weight | 2.9 |
Application | On Grade (Ground Level) |
Collection | XL Trecento |
Package qty | 1 Sample |
Description
A cool white background finely laced with silvery gray veins underscores the chic, sophisticated appearance of Carrara Avell luxury vinyl tile. this waterproof vinyl flooring offers the magnificence of natural stone but the durability and affordability of lvt. for added design flexibility, the flooring is 100% waterproof, scratch, stain, and dent resistant. an innovative 1mm pre-attached backing offers sound protection and comfort underfoot. carrara avell is coated with pietratech – an MSI exclusive polish that emulates smooth polished marble. it features a patented locking system for ease of installation. add some glamour to the bedroom, bathroom, kitchen, hallway, living room, and beyond.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST Latchbolt Cabinet Lock, Satin Brass (5L7RL2606)
- ACROVYN Corner Guard, 2" W, 48" H, Silver (SSM20A4F410N)
- ZORO SELECT Door Pull, 5 3/4 In, Black, Powder Coated, Unthr. Through Holes (4PE18)
- KWIKSET Kwikset: Carson Grade 3 Entry commercial lever / Satin Chrome/ with SmartKey Technology (KWS-438CNL-SMT-UL-26D)
- MSI White Ocean 1.25" Thick X 12.007" Wide X 47.244" Length Vinyl Stair Tread Eased Edge, 2PK (ZOR-LVT-TR-0351)
- MSI Xl Trecento Kenzzi Taza 18 In X 36 In Rigid Core Rigid Core Luxury Vinyl Plank Flooring 6PK (ZOR-LVR-XL-0175)
- MSI Trecento Carrara Avell 12.32 In. W X 24.29 In. L Click Lock Luxury Vinyl Plank Flooring, 10PK (ZOR-LVR-0181)
- MSI Xl Prescott Braly 9.45 In. W X 60.79 In. L Rigid Core Click Lock Luxury Vinyl Plank Flooring, 5PK (ZOR-LVR-XL-0142)
- MSI Cabana 22MIL Rigid Core Sample Luxury Vinyl Plank Flooring (ZOR-LVR-SAM-0218)
- MSI Woodhills Dorn Oak 6.5 in. X in. 48.03 in. Waterproof Wood Vinyl Flooring, 480PK (ZOR-LVW-0106P)
- DALTILE Daltile Cyrose White Ash 6 in. x 48 in. Glue Down Luxury Vinyl Flooring, 27PK (CY30648GD1P)
- Msi Vinyl Flooring