Shop All Vinyl Flooring
Msi
Xl Trecento Calacatta Venosa Gold 18.98 In. W X 36.22 In. L Luxury Vinyl Plank Flooring, 6PK
Mfr # ZOR-LVR-XL-0173
Zoro # G104415585
product price: $108.99
/pk 6, $18.17/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 18.98x36.22
- Length 36.22
- Height 0.94
- Thickness 0.94
- Material Lvt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-LVR-XL-0173
- Zoro # G104415585
- Country of Origin China
- Category Vinyl Flooring
Dimensions
Size | 18.98x36.22 |
Length | 36.22 |
Height | 0.94 |
Width | 18.98 |
Details
Thickness | 0.94 |
Color | CALACATTA VENOSA GOLD |
Material | Lvt |
Finish | Low Gloss |
Coverage Area | 27.3 Sq. ft |
Weight | 46.32 |
Application | On Grade (Ground Level) |
Collection | XL Trecento |
Package qty | 6 |
Description
Calacatta Venosa Gold luxury vinyl tile features a bright white background punctuated with thick golden veining interwoven for a dazzling appearance. this waterproof vinyl flooring offers the timeless beauty of natural stone that never goes out of style. it's available in both 12" x24" and 18" x36" sizes for design flexibility. affordable and durable, the flooring is 100% waterproof, scratch, stain, and dent resistant. an innovative 1mm pre-attached backing offers sound protection and comfort underfoot. calacatta venosa gold is coated with pietratech – an MSI exclusive polish that emulates smooth polished marble. it features a patented locking system for ease of installation. let this flooring help you create an exquisite bedroom, bathroom, kitchen, hallway, living room, and beyond.. Xl Trecento Calacatta Venosa Gold 18.98 In. W X 36.22 In. L Rigid Core Click Lock Luxury Vinyl Plank Flooring,6PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Roller Assembly 3-23/64" L, Steel Plated (9-261)
- ARROW LOCK Door Lever Lockset, Mechanical, Entrance (RL11SR 3 CS)
- BABCOCK DAVIS Access Door, Flush Mount, Uninsulated (BUTK3648)
- NATIONAL GUARD Half-Saddle Threshold, Fluted Top, 3 ft. L (325-36)
- MSI Xl Cyrus Runmill Isle 8.98" X 60" X 6Mm Rigid Core Luxury Vinyl Plank, 6PK (ZOR-LVR-XL-0127)
- MSI Woodhills Dorn Oak 6.5 in. X in. 48.03 in. Waterproof Wood Vinyl Flooring, 10PK (ZOR-LVW-0106)
- MSI Cyrus Finely 7-1/8" Wide Waterproof Smooth Oak-Imitating Rigid Core Luxury Vinyl Planks, 10PK (ZOR-LVR-0128)
- MSI Trecento Windsor Crest 12.32 In. W X 24.29 In. L Click Lock Luxury Vinyl Plank Flooring, 10PK (ZOR-LVR-0185)
- MSI Woodhills Brook Timber Hickory 6.5 in. X in. 48.03 in. Waterproof Wood Vinyl Flooring, 480PK (ZOR-LVW-0103P)
- MSI Prescott Bembridge 7.13 In. X 48.03 In. Rigid Core Luxury Vinyl Plank Flooring 400PK (ZOR-LVR-0148P)
- LUCIDA SURFACES LUCIDA SURFACES, MaxCore American Oak-Sample (MC-509SMP)
- Msi Vinyl Flooring