Shop All Vinyl Flooring
Msi
Xl Trecento Calacatta Serra SAMPLE Rigid Core Click Lock Luxury Vinyl Plank Flooring
Mfr # ZOR-LVR-XL-0172-SAM
Zoro # G505838358
product price: $2.85
/ea
Sold in multiples of 3 for $8.55
Limit 3 per order
$8.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 12
- Thickness 0.6
- Material Lvt
- Finish Low Gloss
- Width 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-LVR-XL-0172-SAM
- Zoro # G505838358
- Country of Origin China
- Category Vinyl Flooring
Dimensions
Length | 12 |
Width | 10 |
Details
Thickness | 0.6 |
Color | CALACATTA SERRA |
Material | Lvt |
Finish | Low Gloss |
Weight | 2.9 |
Application | On Grade (Ground Level) |
Collection | XL Trecento |
Package qty | 1 Sample |
Description
Calacatta Serra luxury vinyl tile provides the refinement of natural marble in an affordable, easy-care, 100% waterproof vinyl flooring. this genuine stone look tile gives your kitchen, bathroom, bedroom, or living area project a sense of style and charm that appeal to any design aesthetic with its subtle gray veins clouds and excellent white background. and is 100% waterproof, scratch, stain, and dent resistant. it features a patented locking system for ease of installation. an innovative 1mm pre-attached backing offers sound protection and comfort underfoot. in addition, calacatta serra is coated with pietratech – an MSI exclusive polish that emulates smooth polished marble.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPLEX Push Button Exit Device Trim, Nonhanded (2015-26D-41)
- KABA ILCO Aluminum Pivot Hinge (IL-OP-10-LH-AL FLUSH SETS)
- DELTANA Flush Bolt, Heavy Duty Lifetime Brass 7" (7FBRCR003)
- RAYMOND Compression Spring, Medium Duty, PK6 (020056000)
- MSI Xl Trecento Calacatta Venosa Gold SAMPLE Rigid Core Click Lock Luxury Vinyl Plank Flooring (ZOR-LVR-XL-0173-SAM)
- MSI Glenridge Aged Hickory 6 In. X 48 In. Glue Down Luxury Vinyl Plank Flooring, 18PK (ZOR-LVG-0101)
- MSI Andover Abingdale 7.13 In. X 48.03 In. Rigid Core Luxury Vinyl Plank Flooring, 10PK (ZOR-LVR-0101)
- MSI Ashton Loton Hill SAMPLE Rigid Core Luxury Vinyl Plank Flooring (ZOR-LVR-0111-SAM)
- MSI Trecento Quarzo Taj 12.32 In. W X 24.29 In. L Rigid Core Click Lock Luxury Vinyl Plank Flooring, 10PK (ZOR-LVR-0183)
- MSI Harvested Marble 12 In. X 24 In. Luxury Vinyl Tile Flooring, 10PK (ZOR-LVR-0178)
- DALTILE Daltile Cyrose White Ash 6 in. x 48 in. Glue Down Luxury Vinyl Flooring, 27PK (CY30648GD1P)
- Msi Vinyl Flooring