Shop All Vinyl Flooring
Msi
Xl Trecento Calacatta Marbello 18.98 In. W X 36.22 In. L Click Lock Luxury Vinyl Plank Flooring, 6PK
Mfr # ZOR-LVR-XL-0167
Zoro # G604415443
product price: $107.99
/pk 6, $18.00/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 18.98x36.22
- Length 36.22
- Height 0.94
- Thickness 0.94
- Color CALACATTA MARBELLO
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-LVR-XL-0167
- Zoro # G604415443
- Country of Origin China
- Category Vinyl Flooring
Dimensions
Size | 18.98x36.22 |
Length | 36.22 |
Height | 0.94 |
Width | 18.98 |
Details
Thickness | 0.94 |
Color | CALACATTA MARBELLO |
Material | Lvt |
Finish | Low Gloss |
Coverage Area | 27.3 Sq. ft |
Weight | 46.32 |
Application | On Grade (Ground Level) |
Collection | XL Trecento |
Package qty | 6 |
Description
Calacatta Marbello luxury vinyl tile offers the elegance of natural stone in an affordable, easy-care, 100% waterproof vinyl flooring. with its white backdrop and dynamic gray veining, this genuine marble look tile gives your project a sense of sophistication that's always on-trend. suitable for any grade level and multiple applications, trecento series comes with pietratech - an MSI exclusive finish that emulates the real stone texture that the design is inspired by. in the case of calacatta marbello, pietratech replicates a beautiful smooth italian polished marble finish. Xl Trecento Calacatta Marbello 18.98 In. W X 36.22 In. L Rigid Core Click Lock Luxury Vinyl Plank Flooring,6PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYMOND Extension Spring, Standard Steel, PK3 (020012000)
- M-D M-D Decorative Aluminum Divider With Nails 69138, 72"L, For 1/16" Thickness, Anodized (69138)
- AMERIMAX HOME PRODUCTS 2x3 WHT AB Trans Elbow (37066)
- KIPP Spring Hinge Spring Closed A=40, B=240, Form:A Without Hole, Stainless Steel Bright (K1177.14024010)
- MSI Prescott Runmill Isle 7.13" X 48.03" X 6.5Mm Rigid Core Luxury Vinyl Plank, 8PK (ZOR-LVR-0168)
- MSI Prescott Grayton 7.75 In. W X 48.75 In. L Rigid Core Click Lock Luxury Vinyl Plank Flooring 400PK (ZOR-LVR-0161P)
- MSI Woodhills Moorville Oak 6.5 in. X in. 48.03 in. Waterproof Wood Vinyl Flooring, 480PK (ZOR-LVW-0110P)
- MSI Cabana 9'' x 48'' x 20MIL Rigid Core Luxury Vinyl Plank Flooring, 440PK (ZOR-LVR-0204P)
- MSI Trecento Calacatta Venosa Gold 12.32 In. W X 24.29 In. L Click Lock Luxury Vinyl Plank Flooring, 10PK (ZOR-LVR-0180)
- MSI Benton Blonde 7 in. x 48 in. Rigid Core Click Lock Luxury Vinyl Plank Flooring, 26.14 sq ft, 11PK (ZOR-LVR-0189)
- LUCIDA SURFACES LUCIDA SURFACES, TerraCore Holland Gray-Sample (TC-608SMP)
- Msi Flooring