Shop All Vinyl Flooring
Msi
Xl Prescott Sandino 8.98" X 60" X 6.5 Mm Rigid Core Luxury Vinyl Plank
Mfr # ZOR-LVR-XL-0160P
Zoro # G104414717
product price: $3,112.99
/pk 240, $12.97/ea
Item requires special delivery charges. A $655.00 per item surcharge will be applied.
$3,112.99
Free 30-Day Returns
Key Features
- Size 9.45x60.79
- Length 60.79
- Height 1.44
- Thickness 1.44
- Material Lvt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-LVR-XL-0160P
- Zoro # G104414717
- Country of Origin China
- Category Vinyl Flooring
Dimensions
Size | 9.45x60.79 |
Length | 60.79 |
Height | 1.44 |
Width | 9.45 |
Details
Thickness | 1.44 |
Color | SANDINO |
Material | Lvt |
Finish | Low Gloss |
Coverage Area | 897.6 Sq. ft |
Weight | 2112 |
Application | On Grade (Ground Level) |
Collection | XL Prescott |
Package qty | 240 |
Description
MSI’s Sandino 9 in. x 60 in. luxury vinyl tile offers warm beige tones complete with dark knots and graining for an authentic reclaimed wood appearance. this 100% waterproof wood-look luxury vinyl plank is scratch, stain, and dent resistan. its innovative pre-attached backing ensures supreme comfort under foot while its easy-install locking system make urban oak tile diy-friendly in the kitchen, living area, bathroom, basement, and beyond, there's no easier way to create luxurious, affordable, low maintenance floors. coordinating vinyl flooring trim pieces including end caps, stair noses, reducers, and t-molding are available to give your residential or light-commercial indoor lvt project a professional, seamless finish.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPX TIMBERLINE Interchangeable Core Keyed Cam Lock, Master Keyed, SFIC Key, For Material Thickness 3/4 in (C165CB)
- ARROW LOCK Knob Lockset, Mechanical, Passage (MK01BD 26D)
- HILLMAN AnchorWire Steel-Plated Keyhole Picture Hanger 20 lb 2 pk, 10PK (122213)
- OMNIA Single Dummy Knob Oil Rubbed Bronze 935 with Modern Rose (935MD/0.SD10B)
- MSI Xl Prescott Brookline 8.98" X 60" X 6.5 Mm Rigid Core Luxury Vinyl Plank (ZOR-LVR-XL-0144P)
- MSI Xl Prescott Finely 9.45 In. W X 60.79 In. L Rigid Core Click Lock Luxury Vinyl Plank Flooring (ZOR-LVR-XL-0150P)
- MSI Xl Prescott Braly 9.45 In. W X 60.79 In. L Rigid Core Click Lock Luxury Vinyl Plank Flooring (ZOR-LVR-XL-0142P)
- MSI Cyrus Bembridge SAMPLE Rigid Core Luxury Vinyl Plank Flooring (ZOR-LVR-0116-SAM)
- MSI Katavia Twilight Oak 6 In. X 48 In. Glue Down Luxury Vinyl Plank Flooring, 18PK (ZOR-LVG-0121)
- MSI Xl Trecento Calacatta Venosa Gold 18.98 In. W X 36.22 In. L Luxury Vinyl Plank Flooring, 6PK (ZOR-LVR-XL-0173)
- PALISADE Vinyl Wall Tile 25.6"L x 14.8"W in Grecian Earth (Carton of 8) (53001)
- Msi Vinyl Flooring