Shop All Vinyl Flooring
Msi
Xl Prescott Fauna 9.45 In. W X 60.79 In. L Rigid Core Click Lock Luxury Vinyl Plank Flooring, 5PK
Mfr # ZOR-LVR-XL-0149
Zoro # G304414142
product price: $71.89
/pk 5, $14.38/ea
$71.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 9.45x60.79
- Length 60.79
- Height 1.44
- Thickness 1.44
- Material Lvt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-LVR-XL-0149
- Zoro # G304414142
- Country of Origin China
- Category Vinyl Flooring
Dimensions
Size | 9.45x60.79 |
Length | 60.79 |
Height | 1.44 |
Width | 9.45 |
Details
Thickness | 1.44 |
Color | FAUNA |
Material | Lvt |
Finish | Low Gloss |
Coverage Area | 18.7 Sq. ft |
Weight | 44 |
Application | On Grade (Ground Level) |
Collection | XL Prescott |
Package qty | 5 |
Description
Fauna luxury vinyl planks from the everlife rigid core (rc) collection offer light-brown tones complemented by dark brown knots and graining for an authentic wood appearance. this beautiful 9x60 waterproof vinyl plank flooring is scratch, stain, and dentesistant and its innovative pre-attached backing ensures supreme comfort underfoot, while its easy-install locking system make this vinyl flooring diy-friendly. there's no easier way to create luxurious, affordable vinyl wood floors in the kitchen, living area, bathroom, basement, and beyond. find coordinating lvp flooring trim pieces below. available trim items include end caps, stair noses, reducers, and t-molding. xl prescott products come with lifetime limited residential.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN AnchorWire Silver Extra Heavy Mirror Holder Kit 100 lb 1 pk, 5PK (121130)
- PETSCREEN Pet Screen, Vinyl Coated Polyester, 60" W (3004112)
- 3M Bumper, Self Adhesive, 4-1/2 In x 1 ft (SJ5832)
- MAJOR Major: LMB-11 - Lock Mounting Bracket For Tubular Latch In Hollow Metal Doors (Economy Version) (MJR-LMB-11)
- MSI Xl Prescott Sandino 8.98" X 60" X 6.5 Mm Rigid Core Luxury Vinyl Plank, 5PK (ZOR-LVR-XL-0160)
- MSI Xl Prescott Grayton 9.45 In. W X 60.79 In. L Rigid Core Click Lock Luxury Vinyl Plank Flooring, 5PK (ZOR-LVR-XL-0151)
- MSI Xl Prescott Braly 9.45 In. W X 60.79 In. L Rigid Core Click Lock Luxury Vinyl Plank Flooring, 5PK (ZOR-LVR-XL-0142)
- MSI Woodhills Dorn Oak 6.5 in. X in. 48.03 in. Waterproof Wood Vinyl Flooring, 480PK (ZOR-LVW-0106P)
- MSI Prescott Akadia SAMPLE Rigid Core Luxury Vinyl Plank Flooring (ZOR-LVR-0146-SAM)
- MSI Xl Cyrus Billingham 8.98 In. X 60 In. Rigid Core Luxury Vinyl Plank Flooring, 6PK (ZOR-LVR-XL-0108)
- MSI Cyrus Sandino 7.13 X 48.03 Wide Waterproof Smooth Walnut-Imitating Luxury Vinyl Planks, 10PK (ZOR-LVR-0139)
- Msi Flooring