Shop All Vinyl Flooring
Msi
Xl Prescott Brookline 8.98" X 60" X 6.5 Mm Rigid Core Luxury Vinyl Plank
Mfr # ZOR-LVR-XL-0144P
Zoro # G504414317
Item requires special delivery charges. A $655.00 per item surcharge will be applied.
$3,112.99
Free 30-Day Returns
Key Features
- Size 9.45x60.79
- Length 60.79
- Height 1.44
- Thickness 1.44
- Material Lvt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Msi
- MFR # ZOR-LVR-XL-0144P
- Zoro # G504414317
- Country of Origin China
- Category Vinyl Flooring
Dimensions
Size | 9.45x60.79 |
Length | 60.79 |
Height | 1.44 |
Width | 9.45 |
Details
Thickness | 1.44 |
Color | BROOKLINE |
Material | Lvt |
Finish | Low Gloss |
Coverage Area | 897.6 Sq. ft |
Weight | 2112 |
Application | On Grade (Ground Level) |
Collection | XL Prescott |
Package qty | 240 |
Description
MSI’s Xl Prescott Brookline 9 in. x 60 in. luxury vinyl tile offers warm beige tones complete with dark knots and graining for an authentic reclaimed wood appearance. this 100% waterproof wood-look luxury vinyl plank is scratch, stain, and dent resistan. its innovative pre-attached backing ensures supreme comfort under foot while its easy-install locking system make canopy island tile diy-friendly in the kitchen, living area, bathroom, basement, and beyond, there's no easier way to create luxurious, affordable, low maintenance floors. coordinating vinyl flooring trim pieces including end caps, stair noses, reducers, and t-molding are available to give your residential or light-commercial indoor lvt project a professional, seamless finish.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST Cylinder 1CC0BP (887838150004)
- M-D DOOR SWEEP ADHSV 36"" WHT (19104)
- DESIGN HARDWARE Door Closer, Aluminum Painted, Regular Arm, Adjustable Size 1-6, Full Plastic Cover, Replacement (DH-316R-AL)
- ZORO SELECT X-Profile Buna-N O-Ring, 2 mm Wide 16 mm ID, PK10 (ZUSAQH2X16)
- MSI Xl Prescott Sandino 8.98" X 60" X 6.5 Mm Rigid Core Luxury Vinyl Plank (ZOR-LVR-XL-0160P)
- MSI Xl Prescott Braly 9.45 In. W X 60.79 In. L Rigid Core Click Lock Luxury Vinyl Plank Flooring (ZOR-LVR-XL-0142P)
- MSI Xl Prescott Finely 9.45 In. W X 60.79 In. L Rigid Core Click Lock Luxury Vinyl Plank Flooring (ZOR-LVR-XL-0150P)
- MSI Cyrus Bembridge 7.13 In. X 48.03 In. Rigid Core Luxury Vinyl Plank Flooring, 10PK (ZOR-LVR-0116)
- MSI Woodhills Aura Gold Oak 6.5 in. X in. 48.03 in. Waterproof Wood Vinyl Flooring, 480PK (ZOR-LVW-0101P)
- MSI Glenridge Twilight Oak 6 In. X 48 In. Glue Down Luxury Vinyl Plank Flooring 1296PK (ZOR-LVG-0113P)
- LUCIDA SURFACES LUCIDA SURFACES, BaseCore Sicilian Grey 12 in. x 12 in. 2mm 12MIL Peel & Stick Vinyl Plank (36 sq.ft), 36PK (BC-955)
- Msi Flooring