Shop All Vinyl Flooring
Msi
Xl Prescott Braly SAMPLE Rigid Core Click Lock Luxury Vinyl Plank Flooring
Mfr # ZOR-LVR-XL-0142-SAM
Zoro # G105838116
product price: $3.19
/ea
Sold in multiples of 3 for $9.57
Limit 3 per order
$9.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12
- Thickness 0.6
- Material Lvt
- Finish Low Gloss
- Width 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-LVR-XL-0142-SAM
- Zoro # G105838116
- Country of Origin China
- Category Vinyl Flooring
Dimensions
Length | 12 |
Width | 10 |
Details
Thickness | 0.6 |
Color | BRALY |
Material | Lvt |
Finish | Low Gloss |
Weight | 2.9 |
Application | On Grade (Ground Level) |
Collection | XL Prescott |
Package qty | 1 Sample |
Description
Braly luxury vinyl planks from the everlife rigid core (rc) collection offer elegant brown tones with darker knots and graining for a characterich hardwood appearance. this beautiful wood-look waterproof vinyl plank flooring is 100% waterproof flooring, scratch, stain, and dentesistant. its innovative pre-attached backing ensures supreme comfort underfoot, while its easy-install locking system make these luxury vinyl planks diy-friendly. in the kitchen, living area, bathroom, basement, and beyond, there's no easier way to create luxurious, affordable, low maintenance floors than with lvp flooring. find coordinating vinyl flooring trim pieces below. available trim items include end caps, stair noses, reducers, and t-molding. in addition.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JR PRODUCTS JR Products 20505 Sliding Door Privacy Latch - Brown (20505)
- MEDECO MEDECO:BiLevel 1-1/8" Mortise Cylinder - Gold (10J0200-05-DLT-ZO1)
- PALMETTO PACKING Packing Seal, 3/8 Sq In., 5 Ft (1392S)
- ZORO SELECT Gasket Sheet, Synthetic Fibers (C-4401)
- MSI Xl Prescott Bracken Hill SAMPLE Rigid Core Click Lock Luxury Vinyl Plank Flooring (ZOR-LVR-XL-0141-SAM)
- MSI Xl Prescott Boswell SAMPLE Rigid Core Click Lock Luxury Vinyl Plank Flooring (ZOR-LVR-XL-0140-SAM)
- MSI Xl Prescott Akadia 8.98" X 60" X 6.5 Mm Rigid Core Luxury Vinyl Plank (ZOR-LVR-XL-0136P)
- MSI Prescott Stable 7.13 X 48.032 Rigid Core Luxury Vinyl Plank Flooring, 8PK (ZOR-LVR-0171)
- MSI Bleached Elm 3/4 In. Thick X 2 3/4 In. Wide X 94 In. Length Luxury Vinyl Stair Nose Molding (ZOR-LVT-T-0040)
- MSI Cyrus Braly 7.13 In. X 48.03 In. Rigid Core Luxury Vinyl Plank Flooring, 10PK (ZOR-LVR-0120)
- MSI Glenridge Lime Washed Oak 6 In. X 48 In. Glue Down Luxury Vinyl Plank Flooring, 18PK (ZOR-LVG-0108)
- Msi Vinyl Flooring