Shop All Vinyl Flooring
Msi
Xl Prescott Braly 9.45 In. W X 60.79 In. L Rigid Core Click Lock Luxury Vinyl Plank Flooring
Mfr # ZOR-LVR-XL-0142P
Zoro # G004414138
product price: $3,053.99
/pk 240, $12.72/ea
Item requires special delivery charges. A $655.00 per item surcharge will be applied.
$3,053.99
Free 30-Day Returns
Key Features
- Size 9.45x60.79
- Length 60.79
- Height 1.44
- Thickness 1.44
- Material Lvt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-LVR-XL-0142P
- Zoro # G004414138
- Country of Origin China
- Category Vinyl Flooring
Dimensions
Size | 9.45x60.79 |
Length | 60.79 |
Height | 1.44 |
Width | 9.45 |
Details
Thickness | 1.44 |
Color | BRALY |
Material | Lvt |
Finish | Low Gloss |
Coverage Area | 897.6 Sq. ft |
Weight | 2112 |
Application | On Grade (Ground Level) |
Collection | XL Prescott |
Package qty | 240 |
Description
Braly luxury vinyl planks from the everlife rigid core (rc) collection offer elegant brown tones with darker knots and graining for a characterich hardwood appearance. this beautiful 9x60 wood-look waterproof vinyl plank flooring is 100% waterproof flooring, scratch, stain, and dentesistan. its innovative pre-attached backing ensures supreme comfort underfoot, while its easy-install locking system make these luxury vinyl planks diy-friendly. in the kitchen, living area, bathroom, basement, and beyond, there's no easier way to create luxurious, affordable, low maintenance floors than with lvp flooring. find coordinating vinyl flooring trim pieces below. available trim items include end caps, stair noses, reducers, and t-molding. .
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAL-ROYAL Rim Exit Device, 36 Inch, Exit Only, Aluminum (2200EO36-ALUM)
- NATIONAL HARDWARE SAFETY HASP BRASS 2-1/2"" (N102-178)
- NATIONAL GUARD Overlapping Astragal, Aluminum, 3/16 In. (158NDKB-96)
- SPEC Compression Spring, Music Wire, PK10, C08500812000M (C08500812000M)
- MSI Xl Prescott Sandino 8.98" X 60" X 6.5 Mm Rigid Core Luxury Vinyl Plank (ZOR-LVR-XL-0160P)
- MSI Xl Prescott Brookline 8.98" X 60" X 6.5 Mm Rigid Core Luxury Vinyl Plank (ZOR-LVR-XL-0144P)
- MSI Xl Prescott Finely 9.45 In. W X 60.79 In. L Rigid Core Click Lock Luxury Vinyl Plank Flooring (ZOR-LVR-XL-0150P)
- MSI Xl Trecento Kenzzi Taza 18 In X 36 In Rigid Core Rigid Core Luxury Vinyl Plank Flooring 6PK (ZOR-LVR-XL-0175)
- MSI Andover Whitby White 7.13 In. X 48.03 In. Rigid Core Luxury Vinyl Plank Flooring 550PK (ZOR-LVR-0108P)
- MSI Cyrus Woburn Abbey 7.13 In. X 48.03 In. Rigid Core Luxury Vinyl Plank Flooring, 10PK (ZOR-LVR-0144)
- MSI Xl Cyrus Ryder 8.98 X 60 Rigid Core Luxury Vinyl Plank Flooring, 6PK (ZOR-LVR-XL-0128)
- Msi Flooring