Shop All Vinyl Flooring
Msi
Xl Prescott Braly 9.45 In. W X 60.79 In. L Rigid Core Click Lock Luxury Vinyl Plank Flooring, 5PK
Mfr # ZOR-LVR-XL-0142
Zoro # G004414152
product price: $75.49
/pk 5, $15.10/ea
Free Shipping & Returns
$75.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 9.45x60.79
- Length 60.79
- Height 1.44
- Thickness 1.44
- Material Lvt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-LVR-XL-0142
- Zoro # G004414152
- Country of Origin China
- Category Vinyl Flooring
Dimensions
Size | 9.45x60.79 |
Length | 60.79 |
Height | 1.44 |
Width | 9.45 |
Details
Thickness | 1.44 |
Color | BRALY |
Material | Lvt |
Finish | Low Gloss |
Coverage Area | 18.7 Sq. ft |
Weight | 44 |
Application | On Grade (Ground Level) |
Collection | XL Prescott |
Package qty | 5 |
Description
Braly luxury vinyl planks from the everlife rigid core (rc) collection offer elegant brown tones with darker knots and graining for a characterich hardwood appearance. this beautiful 9x60 wood-look waterproof vinyl plank flooring is 100% waterproof flooring, scratch, stain, and dentesistan. its innovative pre-attached backing ensures supreme comfort underfoot, while its easy-install locking system make these luxury vinyl planks diy-friendly. in the kitchen, living area, bathroom, basement, and beyond, there's no easier way to create luxurious, affordable, low maintenance floors than with lvp flooring. find coordinating vinyl flooring trim pieces below. available trim items include end caps, stair noses, reducers, and t-molding. .
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KARP Drywall Access Door, KDW Stud Prime 24 x 24 (KDWP2424S)
- PEMKO Door Sweep, Brush, 4 ft. (18061CNB48)
- LCN 4011-REG LH AL DEL MC Surface Closers (4011-REG LH 689 DEL MC)
- DELTANA Hinge Pin Stop, Hinge Mounted, Adjustable Satin Chrome (HPA69U26D)
- MSI Xl Prescott Sandino 8.98" X 60" X 6.5 Mm Rigid Core Luxury Vinyl Plank, 5PK (ZOR-LVR-XL-0160)
- MSI Xl Prescott Grayton 9.45 In. W X 60.79 In. L Rigid Core Click Lock Luxury Vinyl Plank Flooring, 5PK (ZOR-LVR-XL-0151)
- MSI Xl Prescott Whitfield Gray 9.45 In. W X 60.79 In. L Click Lock Luxury Vinyl Plank Flooring, 5PK (ZOR-LVR-XL-0164)
- MSI Xl Trecento Calacatta Venosa Gold SAMPLE Rigid Core Click Lock Luxury Vinyl Plank Flooring (ZOR-LVR-XL-0173-SAM)
- MSI Xl Prescott Bracken Hill SAMPLE Rigid Core Click Lock Luxury Vinyl Plank Flooring (ZOR-LVR-XL-0141-SAM)
- MSI Xl Cyrus Katella Ash 8.98 In. X 60 In. Rigid Core Luxury Vinyl Plank Flooring, 6PK (ZOR-LVR-XL-0124)
- DALTILE Daltile Cyrose White Ash 6 in. x 48 in. Glue Down Luxury Vinyl Flooring, 27PK (CY30648GD1P)
- Msi Vinyl Flooring