Shop All Vinyl Flooring
Msi
Xl Prescott Barrel 9.45 In. W X 60.79 In. L Rigid Core Click Lock Luxury Vinyl Plank Flooring, 5PK
Mfr # ZOR-LVR-XL-0137
Zoro # G004415395
product price: $72.69
/pk 5, $14.54/ea
$72.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 9.45x60.79
- Length 60.79
- Height 1.44
- Thickness 1.44
- Material Lvt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-LVR-XL-0137
- Zoro # G004415395
- Country of Origin China
- Category Vinyl Flooring
Dimensions
Size | 9.45x60.79 |
Length | 60.79 |
Height | 1.44 |
Width | 9.45 |
Details
Thickness | 1.44 |
Color | BARREL |
Material | Lvt |
Finish | Low Gloss |
Coverage Area | 18.7 Sq. ft |
Weight | 44 |
Application | On Grade (Ground Level) |
Collection | XL Prescott |
Package qty | 5 |
Description
Barrell luxury vinyl planks from the prescott series are gray and brown vinyl plank flooring with high-variation shades and dark knots and grains. the maintenance-free 9x60 waterproof vinyl plank flooring includes a tough wearlayer and is part of the rigid core line, where the 100% waterproof products are perfect for any room, including wet spaces. they feature an easy-install click system that helps save time and money. the pre-attached backing not only adds comfort but also provides better sound absorption too. complete any wood-look project using the matching trim pieces. xl prescott products come with lifetime limited residential
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CODEL DOORS 28" x 84" Primed Hardboard Hollow Core Flush Slab Door (2470FHCPHB)
- STRYBUC Concealed 4 Bar Egress Hinge (28-16.5-00)
- GARLOCK Gasket, Ring, 2 1/2 In, Metal, Yellow (C000502503)
- MSI Nero Marquina 12 In. X 12 In. Polished Marble Floor And Wall Tile, 5PK (ZOR-NS-0068)
- MSI Xl Prescott Akadia 8.98" X 60" X 6.5 Mm Rigid Core Luxury Vinyl Plank, 5PK (ZOR-LVR-XL-0136)
- MSI Xl Prescott Billingham 9.45 In. W X 60.79 In. L Click Lock Luxury Vinyl Plank Flooring, 5PK (ZOR-LVR-XL-0139)
- MSI Cyrus Mezcla 7.13 In. X 48.03 In. Rigid Core Luxury Vinyl Plank Flooring, 10PK (ZOR-LVR-0135)
- MSI Cyrus Billingham 7.13 In. X 48.03 In. Rigid Core Luxury Vinyl Plank Flooring, 10PK (ZOR-LVR-0117)
- MSI Cabana 20MIL Rigid Core Sample Luxury Vinyl Plank Flooring (ZOR-LVR-SAM-0204)
- MSI Kingsdown Gray 0.39 In. Thick X 1.77 In. Wide X 94 In. Length Luxury Vinyl T-Molding (ZOR-LVT-T-0150)
- MSI Woodhills Brook Timber Hickory SAMPLE Waterproof Wood Vinyl Flooring (ZOR-LVW-0103-SAM)
- Msi Flooring