Shop All Vinyl Flooring
Msi
Xl Cyrus Whitfield Gray 8.98 In. X 60 In. Rigid Core Luxury Vinyl Plank Flooring, 6PK
Mfr # ZOR-LVR-XL-0133
Zoro # G304415545
product price: $69.49
/pk 6, $11.58/ea
$69.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 9.45x60.31
- Length 60.31
- Height 1.26
- Thickness 1.26
- Material Lvt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-LVR-XL-0133
- Zoro # G304415545
- Country of Origin China
- Category Vinyl Flooring
Dimensions
Size | 9.45x60.31 |
Length | 60.31 |
Height | 1.26 |
Width | 9.45 |
Details
Thickness | 1.26 |
Color | WHITFIELD GRAY |
Material | Lvt |
Finish | Low Gloss |
Coverage Area | 22.44 Sq. ft |
Weight | 38.7 |
Application | On Grade (Ground Level) |
Collection | XL Cyrus |
Package qty | 6 |
Description
Enhance your interior design with this MSI’s Whitfield Gray 9 in. x 60 in. MSI’s vinyl plank flooring. pairing with a variety of decorating schemes, this elegant flooring offers the authentic appearance of wood floors. this low-maintenance vinyl plank features a sophisticated gray and brown tones that have light knots and graining for a real wood look. it measures 5 mm. thick and is waterproof, scratchesistant, stainesistant and dentesistant. this flooring is easy to install with its glue-down locking system, making it diy-friendly. it also features a custom designed beveled edge and an innovative pre-attached backing for supreme comfort under foot. install in any level of your home over concrete, cork, tile or wood. coordinating vinyl flooring trim pieces including end caps, stair noses, reducers and t-moldings are available to give your residential indoor flooring project a professional, seamless finish.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Buna N, Dash 354, 5-1/8, 5.520, PK10 (U38805.018.0187)
- TOWNSTEEL Lever Lockset, Mechanical, Privacy, Grade 1 (CDC-76-S-613)
- CAMPBELL CHAIN & FITTINGS Campbell Zinc-Plated Steel Spring Snap 160 lb. cap. 2-3/4 in. L (T7645026)
- ZORO SELECT Grommet, SBR, 1, 1 1/4 ID, 1 1/2D, Pk25 (3MPT4)
- MSI Xl Cyrus Fauna 8.98 In. X 60 In. Rigid Core Luxury Vinyl Plank Flooring, 6PK (ZOR-LVR-XL-0118)
- MSI Xl Cyrus Ryder 8.98 X 60 Rigid Core Luxury Vinyl Plank Flooring, 6PK (ZOR-LVR-XL-0128)
- MSI Xl Cyrus Finely 8.98 In. X 60 In. Rigid Core Luxury Vinyl Plank Flooring, 6PK (ZOR-LVR-XL-0119)
- MSI Woodhills Estate Oak 6.5 in. X in. 48.03 in. Waterproof Wood Vinyl Flooring, 10PK (ZOR-LVW-0107)
- MSI Prescott Mezcla 7.13 In. X 48.03 In. Rigid Core Luxury Vinyl Plank Flooring, 8PK (ZOR-LVR-0167)
- MSI Cabana 9'' x 48'' x 20MIL Rigid Core Luxury Vinyl Plank Flooring, 10PK (ZOR-LVR-0204)
- MSI Linen Loggia 22MIL Rigid Core Sample Luxury Vinyl Plank Flooring (ZOR-LVR-SAM-0224)
- Msi Vinyl Flooring