Shop All Vinyl Flooring
Msi
Xl Cyrus Walnut Waves 8.98" X 60" X 6Mm Rigid Core Luxury Vinyl Plank 312PK
Mfr # ZOR-LVR-XL-0131P
Zoro # G204415218
product price: $3,248.99
/pk 312, $10.41/ea
Item requires special delivery charges. A $625.00 per item surcharge will be applied.
$3,248.99
Free 30-Day Returns
Key Features
- Size 9.45x60.31
- Length 60.31
- Height 1.26
- Thickness 1.26
- Material Lvt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-LVR-XL-0131P
- Zoro # G204415218
- Country of Origin India
- Category Vinyl Flooring
Dimensions
Size | 9.45x60.31 |
Length | 60.31 |
Height | 1.26 |
Width | 9.45 |
Details
Thickness | 1.26 |
Color | WALNUT WAVES |
Material | Lvt |
Finish | Low Gloss |
Coverage Area | 1166.88 Sq. ft |
Weight | 2012.4 |
Application | On Grade (Ground Level) |
Collection | XL Cyrus |
Package qty | 312 |
Description
MSI’s Walnut Waves 9 in. x 60 in. luxury vinyl tile offers warm brown tones complete with dark knots and graining for an authentic reclaimed wood appearance. this 100% waterproof wood-look luxury vinyl plank is scratch, stain, and dent resistan. its innovative pre-attached backing ensures supreme comfort under foot while its easy-install locking system make aubrey brookmere vinyl tile diy-friendly in the kitchen, living area, bathroom, basement, and beyond, there's no easier way to create luxurious, affordable, low maintenance floors. coordinating vinyl flooring trim pieces including end caps, stair noses, reducers, and t-molding are available to give your residential or light-commercial indoor lvt project a professional, seamless finish.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST 1-3/4" W x 4-1/2" H Prime Coat Door and Butt Hinge (F179NRP 4 5X4 DOOR HINGE P STL)
- LINHDOR PLASTIC ACCESS PANEL 14X14 (PLA1501414)
- NATIONAL HARDWARE FOLDNG DR HDWR ST WHT36"" (N343-715)
- KWIKSET Balboa ENTR Door Lock SmartKey New Chass (405BL-5S)
- MSI Xl Cyrus Bracken Hill 8.98 In. X 60 In. Rigid Core Luxury Vinyl Plank Flooring 312PK (ZOR-LVR-XL-0110P)
- MSI Trecento Windsor Crest 12.32 In. W X 24.29 In. L Click Lock Luxury Vinyl Plank Flooring, 10PK (ZOR-LVR-0185)
- MSI Cyrus Billingham 7.13 In. X 48.03 In. Rigid Core Luxury Vinyl Plank Flooring, 10PK (ZOR-LVR-0117)
- MSI Xl Cyrus Sandino 8.98 In. X 60 In. Rigid Core Luxury Vinyl Plank Flooring, 6PK (ZOR-LVR-XL-0129)
- MSI Cyrus Brianka SAMPLE Rigid Core Luxury Vinyl Plank (ZOR-LVR-0121-SAM)
- MSI Cyrus Bembridge SAMPLE Rigid Core Luxury Vinyl Plank Flooring (ZOR-LVR-0116-SAM)
- LUCIDA SURFACES LUCIDA SURFACES, TerraCore Nero Marquina 12 in. x24 in. 7mm 22MIL Interlocking Luxury Vinyl Tiles, 54PK (TC-606PLT)
- Msi Flooring