Shop All Hardwood Flooring
Msi
XL Cyrus Valleyview Grove 9'' X 60'' 12Mil Rigid Core Luxury Vinyl Plank Flooring, 6PK
Mfr # ZOR-LVR-XL-0180
Zoro # G011470530
product price: $76.35
/pk 6, $12.73/ea
Free Shipping & Returns
Not eligible for select promotions
$76.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blonde
- Size 8.98 in. x 60 in.
- Finish Low Gloss
- Material LVT
- Length 60 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-LVR-XL-0180
- Zoro # G011470530
- Country of Origin China
- Category Hardwood Flooring
Dimensions
Size | 8.98 in. x 60 in. |
Length | 60 in. |
Width | 8.98 in. |
Details
Promotion Restriction | Not eligible for promotion |
Item | LVT Plank |
Color | Blonde |
Finish | Low Gloss |
Material | LVT |
Thickness | 0.2 in. |
Description
Indulge in the worry-free sophistication of XL Cyrus Luxury Vinyl Planks! Revel in the timeless allure of wood with these impressive 9x60 planks. Ideal for all grade levels, XL Cyrus offers 100% waterproof LVP fortified with a protective layer, ensuring long-lasting resilience against daily usage.Effortlessly install these planks with its user-friendly locking system and pre-attached backing, providing serene comfort underfoot. Featuring innovative ''no acclimation'' technology, enjoy the convenience of purchasing and installing on the same day. With XL Cyrus confidently customize your space, enjoying unrivaled quality and style.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABA KABA: 5010XSWL-26D-41 Ex Trim with Lever Cyl Push Button Lock Xs 26D, Satin Chrome (KABA-5010XSWL26D41)
- WRS 330 Mullion Finger Gasket Wear Stripping-Easy Install, Rubber Material (013-3300-24)
- ZORO SELECT Flange Gasket, Full Face, 2 In, Viton (4CYV6)
- ZORO SELECT O-Ring, Buna N, 3.0mm W, PK10 (M38801.030.0330)
- MSI Mccarran Montevideo Oak Sample 4MM Engineered Hardwood Flooring (ZOR-LVW-SAM-0132)
- MSI Ladson Wayland 7.48 in.x 75.6 in.Engineered Hardwood Flooring, 9PK (ZOR-LVW-0126)
- MSI Ladson Whitlock 7.48 in.x 75.6 in.Engineered Hardwood Flooring, 9PK (ZOR-LVW-0127)
- MSI Mccarran Montevideo Oak 9'' x 86'' 4MM Engineered Hardwood Flooring, 240PK (ZOR-LVW-0132P)
- MSI Mccarran Wayland Sample Engineered Waterproof Click Lock Hardwood Flooring (ZOR-LVW-0116-SAM)
- MSI Ladson Clayborne Sample Engineered Hardwood Flooring (ZOR-LVW-0129-SAM)
- HOMESTEAD 3956405 0.375 in. Hardwood Sanded (HO160497)
- Msi Hardwood Flooring