Shop All Vinyl Flooring
Msi
Xl Cyrus Sandino 8.98 In. X 60 In. Rigid Core Luxury Vinyl Plank Flooring, 6PK
Mfr # ZOR-LVR-XL-0129
Zoro # G604414743
product price: $69.49
/pk 6, $11.58/ea
$69.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 9.45x60.31
- Length 60.31
- Height 1.26
- Thickness 1.26
- Material Lvt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-LVR-XL-0129
- Zoro # G604414743
- Country of Origin China
- Category Vinyl Flooring
Dimensions
Size | 9.45x60.31 |
Length | 60.31 |
Height | 1.26 |
Width | 9.45 |
Details
Thickness | 1.26 |
Color | SANDINO |
Material | Lvt |
Finish | Low Gloss |
Coverage Area | 22.44 Sq. ft |
Weight | 38.7 |
Application | On Grade (Ground Level) |
Collection | XL Cyrus |
Package qty | 6 |
Description
MSI’s Sandino 9 in. x 60 in. luxury vinyl tile offers elegant cashew brown tones with light knots and graining for an authentic wood appearance. this 100% waterproof wood-look luxury vinyl plank is scratch, stain, and dent resistan. its innovative pre-attached backing ensures supreme comfort under foot while its easy-install locking system make aubrey urban oak vinyl tile diy-friendly. in the kitchen, living area, bathroom, basement, and beyond, there's no easier way to create luxurious, affordable, low maintenance floors. coordinating vinyl flooring trim pieces including end caps, stair noses, reducers, and t-molding are available to give your residential or light-commercial indoor lvt project a professional, seamless finish.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANCO O-Ring #60 1/8X1/4X1/16 (35774W)
- PRIME-LINE Screen Frame Kit, 7/16 in. 3/4 in. x 36 in., Mill Finish 1 Kit (PL 7800)
- PROSOURCE Spring Door Stop Ven Brnz (H61-Z019-PS)
- SAFETY TECHNOLOGY INTERNATIONAL Exit Push Button, Grn, SPDT Relay, 2-7/8" D (SS2102XT-EN)
- MSI Xl Cyrus Katella Ash 8.98 In. X 60 In. Rigid Core Luxury Vinyl Plank Flooring, 6PK (ZOR-LVR-XL-0124)
- MSI Xl Cyrus Runmill Isle 8.98" X 60" X 6Mm Rigid Core Luxury Vinyl Plank, 6PK (ZOR-LVR-XL-0127)
- MSI Xl Cyrus Ryder 8.98 X 60 Rigid Core Luxury Vinyl Plank Flooring, 6PK (ZOR-LVR-XL-0128)
- MSI Prescott Mezcla 7.13 In. X 48.03 In. Rigid Core Luxury Vinyl Plank Flooring, 8PK (ZOR-LVR-0167)
- MSI Cyrus Sandino 7.13 X 48.03 Wide Waterproof Smooth Walnut-Imitating Luxury Vinyl Planks 550PK (ZOR-LVR-0139P)
- MSI Woodhills Brook Timber Hickory 6.5 in. X in. 48.03 in. Waterproof Wood Vinyl Flooring, 480PK (ZOR-LVW-0103P)
- RUBBER-CAL "Coin-Grip" Vinyl Flooring Roll - 2mm x 4ft x 30ft Roll - Brown (03-165)
- Msi Vinyl Flooring