Shop All Vinyl Flooring
Msi
Xl Cyrus Ryder 8.98 X 60 Rigid Core Luxury Vinyl Plank Flooring, 6PK
Mfr # ZOR-LVR-XL-0128
Zoro # G504414751
product price: $69.25
/pk 6, $11.54/ea
$69.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 9.45x60.31
- Length 60.31
- Height 1.26
- Thickness 1.26
- Material Lvt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-LVR-XL-0128
- Zoro # G504414751
- Country of Origin China
- Category Vinyl Flooring
Dimensions
Size | 9.45x60.31 |
Length | 60.31 |
Height | 1.26 |
Width | 9.45 |
Details
Thickness | 1.26 |
Color | RYDER |
Material | Lvt |
Finish | Low Gloss |
Coverage Area | 22.44 Sq. ft |
Weight | 38.7 |
Application | On Grade (Ground Level) |
Collection | XL Cyrus |
Package qty | 6 |
Description
MSI’s Xl Cyrus Ryder 9 in. x 60 in. luxury vinyl tile offers warm beige and brown tones complete with dark knots and graining for an authentic reclaimed wood appearance. this 100% waterproof wood-look luxury vinyl plank is scratch, stain, and dent resistan. its innovative pre-attached backing ensures supreme comfort under foot while its easy-install locking system make aubrey rustic pecan vinyl tile diy-friendly. in the kitchen, living area, bathroom, basement, and beyond, there's no easier way to create luxurious, affordable, low maintenance floors. coordinating vinyl flooring trim pieces including end caps, stair noses, reducers, and t-molding are available to give your residential or light-commercial indoor lvt project a professional, seamless finish.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILCO Ilco: Key Blanks, 1A1E1 (ILCO-1A1E1)
- STANLEY SECURITY Key Blank, Keyway A, Standard Type, 7 Pins (7AS1A1KS915KS800)
- PRIMELINE TOOLS 9-1/2 in. Single-Arm Right-Hand Casement Operator with Crank Bronze Finish (Single Pack) (TH 23023)
- MCKINNEY 2 1/4 in W x 5 in H Dull Stainless Steel Swing Clear Hinge (T4A3395 NRP 5)
- MSI Xl Cyrus Sandino 8.98 In. X 60 In. Rigid Core Luxury Vinyl Plank Flooring, 6PK (ZOR-LVR-XL-0129)
- MSI Xl Cyrus Finely 8.98 In. X 60 In. Rigid Core Luxury Vinyl Plank Flooring, 6PK (ZOR-LVR-XL-0119)
- MSI Xl Cyrus Katella Ash 8.98 In. X 60 In. Rigid Core Luxury Vinyl Plank Flooring, 6PK (ZOR-LVR-XL-0124)
- MSI Cyrus Bembridge 7.13 In. X 48.03 In. Rigid Core Luxury Vinyl Plank Flooring, 10PK (ZOR-LVR-0116)
- MSI Braly 3/4 In. Thick X 3/5 In. Wide X 94 In. Length Luxury Vinyl Quarter Round Molding (ZOR-LVT-T-0063)
- MSI Glenridge Aged Hickory 6 In. X 48 In. Glue Down Luxury Vinyl Plank Flooring, 18PK (ZOR-LVG-0101)
- NORTHSTAR FLOORING Northstar Waterproof Click Lock Vinyl Plank 9" x 72" 36.64SF/8Pcs Per Carton 5.5mm 20MIL (4160504S2)
- Msi Flooring