Shop All Hardwood Flooring
Msi
XL Cyrus Lenexa Creek 9'' X 60'' 12Mil Rigid Core Luxury Vinyl Plank Flooring, 6PK
Mfr # ZOR-LVR-XL-0182
Zoro # G111470546
Free Shipping & Returns
$76.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color Blonde
- Size 8.98 in. x 60 in.
- Material LVT
- Length 60 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Msi
- MFR # ZOR-LVR-XL-0182
- Zoro # G111470546
- Country of Origin China
- Category Hardwood Flooring
Dimensions
Size | 8.98 in. x 60 in. |
Length | 60 in. |
Width | 8.98 in. |
Details
Promotion Restriction | Not eligible for promotion |
Item | LVT Plank |
Color | Blonde |
Material | LVT |
Finish | Low Gloss |
Thickness | 0.2 in. |
Description
Indulge in the worry-free sophistication of XL Cyrus Luxury Vinyl Planks! Revel in the timeless allure of wood with these impressive 9x60 planks. Ideal for all grade levels, XL Cyrus offers 100% waterproof LVP fortified with a protective layer, ensuring long-lasting resilience against daily usage.Effortlessly install these planks with its user-friendly locking system and pre-attached backing, providing serene comfort underfoot. Featuring innovative ''no acclimation'' technology, enjoy the convenience of purchasing and installing on the same day. With XL Cyrus confidently customize your space, enjoying unrivaled quality and style.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLAZELOCK 8" x 1-1/4" x 3/8" Prescored Natural Pine Wood Shims 120pk box (PS02)
- ZORO SELECT Ext Spring, Utility, Stl, 8 OAL, 7/16 OD, PK6 (1NAJ1)
- ROBUS SPLENDOR 27 in. Balance Stamped No. 2620 with Ends 60-510 & 60-504 Attached Window Channel, 6PK (RO1208421)
- OMNIA Lever Lockset, 12 Design (12/00.PR32D)
- MSI Ladson Bramlett 7.48 in.x 75.6 in.Engineered Hardwood Flooring, 9PK (ZOR-LVW-0121)
- MSI Prescott Lenexa Creek 7'' X 48'' 20Mil Rigid Core Luxury Vinyl Plank Flooring, 400PK (ZOR-LVR-0245P)
- MSI Ladson Thornburg 7.48 in.x 75.6 in.Engineered Hardwood Flooring, 9PK (ZOR-LVW-0130)
- MSI Mccarran Clayborne Sample Engineered Waterproof Click Lock Hardwood Flooring (ZOR-LVW-0119-SAM)
- MSI Ladson Bourland 7.48 in.x 75.6 in.Engineered Hardwood Flooring, 9PK (ZOR-LVW-0122)
- MSI Ladson Whitlock 7.48 in.x 75.6 in.Engineered Hardwood Flooring, 9PK (ZOR-LVW-0127)
- MSI Mccarran Clayborne 9.45x86.6 Engineered Waterproof Click Lock Hardwood Flooring, 6PK (ZOR-LVW-0119)
- Msi Hardwood Flooring