Shop All Vinyl Flooring
Msi
Xl Cyrus Jenta 8.98 In. X 60 In. Rigid Core Luxury Vinyl Plank Flooring 312PK
Mfr # ZOR-LVR-XL-0122P
Zoro # G704415084
product price: $3,188.99
/pk 312, $10.22/ea
Item requires special delivery charges. A $625.00 per item surcharge will be applied.
$3,188.99
Free 30-Day Returns
Key Features
- Size 9.45x60.31
- Length 60.31
- Height 1.26
- Thickness 1.26
- Material Lvt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-LVR-XL-0122P
- Zoro # G704415084
- Country of Origin China
- Category Vinyl Flooring
Dimensions
Size | 9.45x60.31 |
Length | 60.31 |
Height | 1.26 |
Width | 9.45 |
Details
Thickness | 1.26 |
Color | JENTA |
Material | Lvt |
Finish | Low Gloss |
Coverage Area | 1166.88 Sq. ft |
Weight | 2012.4 |
Application | On Grade (Ground Level) |
Collection | XL Cyrus |
Package qty | 312 |
Description
MSI’s Xl Cyrus Jenta beautiful 9 in. x 60 in. rich brown wood look luxury vinyl tile flooring is 100% waterproof, scratch, stain, and dent resistan. the innovative pre-attached backing of this plank flooring ensures supreme comfort under foot while its easy-install locking system make this flooring diy-friendly. in the kitchen, living area, bathroom, basement, and beyond, there's no easier way to create luxurious, affordable floors.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPX CHICAGO Locking Key Holder, 9 In, Black, KA 6201 (C4201-9-KA-6201)
- BEST Key Blank, BEST Lock, Standard, A Keyway (1A1A1KS654KS800)
- ZORO SELECT Buna-N O-Ring, 2mm Wide 20mm ID, PK100 (ZUSAH2X20)
- MIDWEST FASTENER 15/32" x .043" x 5-1/4" Steel Compression Springs 6PK (18681)
- MSI Woodhills Brook Timber Hickory 6.5 in. X in. 48.03 in. Waterproof Wood Vinyl Flooring, 480PK (ZOR-LVW-0103P)
- MSI Woodhills Estate Oak SAMPLE Waterproof Wood Vinyl Flooring (ZOR-LVW-0107-SAM)
- MSI Dakworth 0.98 In. Thick X 3.07 In. Wide X 94 In. Length Luxury Vinyl Flush Stairnose Molding (ZOR-LVT-T-0079)
- MSI Xl Cyrus Bembridge SAMPLE Rigid Core Luxury Vinyl Plank Flooring (ZOR-LVR-XL-0107-SAM)
- MSI Cyrus Katella Ash 7.13 In. X 48.03 In. Rigid Core Luxury Vinyl Plank Flooring, 10PK (ZOR-LVR-0133)
- MSI Xl Prescott Sandino 8.98" X 60" X 6.5 Mm Rigid Core Luxury Vinyl Plank (ZOR-LVR-XL-0160P)
- LUCIDA SURFACES LUCIDA SURFACES, FabCore Carbon Knit 12 in. x24 in. 3mm 28MIL Glue Down Luxury Vinyl Tiles , 60PK (FC-3703PLT)
- Msi Flooring