Shop All Vinyl Flooring
Msi
Xl Cyrus Fauna SAMPLE Rigid Core Luxury Vinyl Plank Flooring
Mfr # ZOR-LVR-XL-0118-SAM
Zoro # G905837401
product price: $3.15
/ea
Sold in multiples of 3 for $9.45
Limit 3 per order
$9.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 12
- Thickness 0.6
- Material Lvt
- Finish Low Gloss
- Width 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-LVR-XL-0118-SAM
- Zoro # G905837401
- Country of Origin China
- Category Vinyl Flooring
Dimensions
Length | 12 |
Width | 10 |
Details
Thickness | 0.6 |
Color | FAUNA |
Material | Lvt |
Finish | Low Gloss |
Weight | 2.9 |
Application | On Grade (Ground Level) |
Collection | XL Cyrus |
Package qty | 1 Sample |
Description
MSI’s Xl Cyrus Fauna luxury vinyl tile from the everlife rigid core collection offers elegant light brown tones complemented by darker knots and graining for a character-rich hardwood appearance. this beautiful xl cyrus wood-look luxury vinyl flooring is 100% waterproof and protected with crystalux, an industry-leading wearlayer that guards against everyday scratches, spills, pet accidents, indentations, and sun damage. its custom designed painted beveled edge enhances its authenticity, while an innovative pre-attached backing ensures supreme comfort under foot. eastern oak lvt boasts an easy-install locking system, so in the kitchen, living area, bathroom, basement, and beyond, there’s no easier way to create luxurious affordable floors
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRS 34" Caldwell Series 300 5/8" Channel Block&Tackle -Stamp 33-4 (01-30033-4)
- MTD Spring-Torsion Pto (732-05045)
- SOUTHCO-ALBANY DIV Adj Grip Latch Crm Knurl Head (S 44-1-1-0)
- ZORO SELECT O-Ring, Dash 340, Neoprene, 0.21 In., PK10 (1BWL4)
- MSI Xl Cyrus Finely SAMPLE Rigid Core Luxury Vinyl Plank Flooring (ZOR-LVR-XL-0119-SAM)
- MSI Xl Cyrus Wolfeboro SAMPLE Rigid Core Luxury Vinyl Plank Flooring (ZOR-LVR-XL-0135-SAM)
- MSI Xl Cyrus Brianka SAMPLE Rigid Core Luxury Vinyl Plank (ZOR-LVR-XL-0112-SAM)
- MSI Woodhills Brook Timber Hickory 6.5 in. X in. 48.03 in. Waterproof Wood Vinyl Flooring, 480PK (ZOR-LVW-0103P)
- MSI Trecento Calacatta Venosa Gold SAMPLE Rigid Core Click Lock Luxury Vinyl Plank Flooring (ZOR-LVR-0180-SAM)
- MSI Cyrus Billingham 7.13 In. X 48.03 In. Rigid Core Luxury Vinyl Plank Flooring, 10PK (ZOR-LVR-0117)
- MOHAWK Mohawk Basics Waterproof Vinyl Plank Flooring in Garnet Brown 2mm, 8 x 8 Sample (SPC1319473)
- Msi Vinyl Flooring