Shop All Vinyl Flooring
Msi
Xl Cyrus Fauna 8.98 In. X 60 In. Rigid Core Luxury Vinyl Plank Flooring, 6PK
Mfr # ZOR-LVR-XL-0118
Zoro # G304414524
product price: $75.79
/pk 6, $12.63/ea
Free Shipping & Returns
$75.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 9.45x60.31
- Length 60.31
- Height 1.26
- Thickness 1.26
- Material Lvt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-LVR-XL-0118
- Zoro # G304414524
- Country of Origin China
- Category Vinyl Flooring
Dimensions
Size | 9.45x60.31 |
Length | 60.31 |
Height | 1.26 |
Width | 9.45 |
Details
Thickness | 1.26 |
Color | FAUNA |
Material | Lvt |
Finish | Low Gloss |
Coverage Area | 22.44 Sq. ft |
Weight | 38.7 |
Application | On Grade (Ground Level) |
Collection | XL Cyrus |
Package qty | 6 |
Description
MSI’s Xl Cyrus Fauna luxury vinyl tile from the everlife rigid core collection offers elegant light brown tones complemented by darker knots and graining for a character-rich hardwood appearance. this beautiful xl cyrus 8.98x60” wood-look luxury vinyl flooring is 100% waterproof and protected with crystalux, an industry-leading wearlayer that guards against everyday scratches, spills, pet accidents, indentations, and sun damage. its custom designed painted beveled edge enhances its authenticity, while an innovative pre-attached backing ensures supreme comfort under foot. eastern oak lvt boasts an easy-install locking system, so in the kitchen, living area, bathroom, basement, and beyond, there’s no easier way to create luxurious affordable floors. it’s available in a full range of trim pieces.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK Capistrano Architectural Grade PVC Running Trim, 4"H x 5/8"P x 48"L (RUNP04X0625X48CPS)
- STRYBUC .270 X .260 Weatherstripping (63-112)
- ZORO SELECT O-Ring, Dash 381, Buna N, 0.21 In., PK5 (U38801.018.1200)
- KEYLINE Keyline:KK10 Kia/Hyundai Non-Transponder Car Key - Keyline (KLN-KK10-P)
- MSI Xl Cyrus Katella Ash 8.98 In. X 60 In. Rigid Core Luxury Vinyl Plank Flooring, 6PK (ZOR-LVR-XL-0124)
- MSI Xl Cyrus Ryder 8.98 X 60 Rigid Core Luxury Vinyl Plank Flooring, 6PK (ZOR-LVR-XL-0128)
- MSI Xl Cyrus Whitfield Gray 8.98 In. X 60 In. Rigid Core Luxury Vinyl Plank Flooring, 6PK (ZOR-LVR-XL-0133)
- MSI Xl Trecento Kenzzi Taza 18 In X 36 In Rigid Core Rigid Core Luxury Vinyl Plank Flooring 6PK (ZOR-LVR-XL-0175)
- MSI Cyrus Kardigan SAMPLE Rigid Core Luxury Vinyl Plank (ZOR-LVR-0132-SAM)
- MSI Glenridge Woodrift Gray 6 In. X 48 In. Glue Down Luxury Vinyl Plank Flooring, 18PK (ZOR-LVG-0114)
- RUBBER-CAL "Block-Grip" Vinyl Flooring Rolls - 2 mm x 4 ft x 25 ft Roll - Brown (03-211)
- Msi Flooring